WSXPDTWH - White Wall Switch Sensor

Sensorswitch

  • $126.00 (Each)
  • $126.00 (Each)
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
WSXPDTWH
Manufacturer
Sensorswitch
Manufacturer's Part Number
WSX PDT WH
Description
White Wall Switch Sensor
The WSX Wall Switch Sensor Has A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal For Commercial and Residential Lighting Control Applications or Any Other Small Enclosed Spaces
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
753573767510 / 00753573767510
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.00 (Each)
Resources
Images
 
 
WSXPDTWH - Small Image
 
WSXPDTWH - Large Image
 
WSXPDTWH - Large Image
 
WSXPDTWH - Large Image
 
WSXPDTWH - Large Image
Attachments
 
 
WSXPDTWH - Specification Sheet
Tech Bulletins
 
 
WSXPDTWH - Tech Bulletin
Other Links
 
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
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
120,277
Material
Plastic
Shape
Rectangular
Material, Color, and Finish
Lens Material
Plastic
Dimensions and Weight
Width
2.5
Length
3
Height
5
Descriptions
Description
WHITE WALL SWITCH SENSOR
Long Description
The WSX Wall Switch Sensor has a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for commercial and residential lighting control applications or any other small enclosed spaces
Special Features
PRODUCT OVERVIEW The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX Family sensors have a patent-pending wiring method that enabl
Product Type
Sensor
extra long description
LITH WSX PDT WH Wall Switch Sensor,
Additional Information
pallet quantity
100
supply voltage
120, 277
Warranty
5
average life
87,600
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WSX PDT WH
Brand
sensorswitch
GTIN
00753573767510
UPC
753573767510
Taxonomies, Classifications, and Categories
Type
Wallstation
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Semi-recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat