WF4LED27K30K35K9 - 120V 10.1W 4" 27-30-35K CCT Selectable 90CRI White

Lithonia Lighting

  • $32.00 (Each)
  • $32.00 (Each)
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
WF4LED27K30K35K9
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF4 LED 27K30K35K 90CRI MW M6
Description
120V 10.1W 4" 27-30-35K CCT Selectable 90CRI White
Lith WF4 Led 27K30K35K 90CRI MW M6
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848253403 / 00191848253403
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.00 (Each)
Resources
Images
 
 
WF4LED27K30K35K9 - Large Image
 
WF4LED27K30K35K9 - Small Image
 
WF4LED27K30K35K9 - Large Image
 
WF4LED27K30K35K9 - Large Image
 
WF4LED27K30K35K9 - Large Image
 
WF4LED27K30K35K9 - Video
360 Images
 
 
WF4LED27K30K35K9 - 360 Image
Attachments
 
 
WF4LED27K30K35K9 - Specification Sheet
Brochures
 
 
WF4LED27K30K35K9 - Brochure
Other Links
 
 
WF4LED27K30K35K9 - Other
 
WF4LED27K30K35K9 - Other
 
WF4LED27K30K35K9 - Other
 
WF4LED27K30K35K9 - Other
 
WF4LED27K30K35K9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
0
color rendering index (cri)
90
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
4.7
Width
4.7
Descriptions
Description
120V 10.1W 4" 27-30-35K CCT SELECTABLE 90CRI WHITE
Product Type
Downlight
Features
Contractor Select
Long Description
LITH WF4 LED 27K30K35K 90CRI MW M6
Construction
Canless,New Construction,Remodel
Additional Information
Maximum Operating Temperature
25
average life
35,000
dimensions
4.75 x 4.75 x 1.5
pallet quantity
576
Warranty
5
lumens
800
Power Source
Hardwired
dimmable
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF4 LED 27K30K35K 90CRI MW M6
GTIN
00191848253403
UPC
191848253403
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
1
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSACA Title 24,JA8
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF4LED27K30K35K9.
Jump To:

Similar Items

Similar items are close alternatives to WF4LED27K30K35K9, though they may not be 100% alike.

Led Downlight, 120 V, 0.08 A, 9.6 W, Aluminum, Matte White, White, 3000 K, 80, 3...
  • Our Part #: WF4LED30KMWM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4LED30KMWM6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.99) ·
WF4LED30KMWM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat