QTELEDP240K120T - *Discontinued* 120V 40K 4000LMN Led Flood

Lithonia Lighting

  • $86.04 (Each)
  • $86.04 (Each)
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
QTELEDP240K120T
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P2 40K 120 THK DDB M6
Description
*Discontinued* 120V 40K 4000LMN Led Flood
Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848093436 / 00191848093436
Weight per unit
2.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.04 (Each)
Resources
Images
 
 
QTELEDP240K120T - Small Image
 
QTELEDP240K120T - Large Image
 
QTELEDP240K120T - Large Image
Attachments
 
 
QTELEDP240K120T - Specification Sheet
Brochures
 
 
QTELEDP240K120T - Brochure
Other Links
 
 
QTELEDP240K120T - Other
 
QTELEDP240K120T - Other
 
QTELEDP240K120T - Other
 
QTELEDP240K120T - Other
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
120
Wattage
40
Lamp Type
LED - Static
Lamp Included
Yes
Shape
Rectangular
Material, Color, and Finish
color rendering index (cri)
70
Color
Bronze
Finish
Gloss
Style
Traditional
Dimensions and Weight
Length
3.25
Height
5
Width
6.75
Descriptions
extra long description
LITH QTE LED P2 40K 120 THK DDB M6
Description
*DISCONTINUED* 120V 40K 4000LMN LED FLOOD
Product Type
Floodlight
Long Description
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Additional Information
pallet quantity
162
Fixture Type
FLOODLIGHT
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P2 40K 120 THK DDB M6
GTIN
00191848093436
UPC
191848093436
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
2
Weight per each
2.1699
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USCA Title 24,DLC Standard
Mounting
KNUCKLE
Application
Offices & Banks,Residential,Warehouses
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QTELEDP240K120T.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of QTELEDP240K120T.

*Discontinued* 120V 40K 4000LMN Led Flood
  • Our Part #: QTELEDP240K120TH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.04) ·
QTELEDP240K120TH - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$86.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat