PS600QDMV0LTM12 - Emergency Fluor Battery Back Up

Power Sentry

  • $296.00 (Each)
  • $296.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS600QDMV0LTM12
Manufacturer
Power Sentry
Manufacturer's Part Number
PS600QD MVOLT M12
Description
Emergency Fluor Battery Back Up
The PS600QD From Power Sentry Is An Emergency Backup Battery That Operates At A Reduced Light Output Of 600 Lumens to Provide Glare-Free Illumination For 90 Minutes and Ensures A Long Life Over A Wide Range Of Temperatures. Once The Wiring Harness Is Installed, No Extra Wiring Will Be Required For The Fixture'S Life. Patented Quick-Disconnect Connector System Allows For Quick and Easy Replacements At End Of Life Without Rewiring.
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
N/A
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
820476729973 / 00820476729973
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.00 (Each)
Resources
Images
 
 
PS600QDMV0LTM12 - Large Image
 
PS600QDMV0LTM12 - Small Image
Attachments
 
 
PS600QDMV0LTM12 - Specification Sheet
Other Links
 
 
PS600QDMV0LTM12 - Other
 
PS600QDMV0LTM12 - Other
 
PS600QDMV0LTM12 - Other
Features
Voltage Rating
120,277
Dimensions and Weight
Length
9.5
Height
1.25
Width
2.25
Descriptions
Description
EMERGENCY FLUOR BATTERY BACK UP
Product Type
Emergency Ballast
extra long description
LITH PS600QD MVOLT M12 PS600QD, Mul
Long Description
The PS600QD from Power Sentry is an emergency backup battery that operates at a reduced light output of 600 lumens to provide glare-free illumination for 90 minutes and ensures a long life over a wide range of temperatures. Once the wiring harness is installed, no extra wiring will be required for the fixture's life. Patented Quick-Disconnect connector system allows for quick and easy replacements at end of life without rewiring.
Special Features
Specification grade emergency ballast to operate one or two lamps (4' or shorter) or one 8' lamp. Factory or field installed inside or outside (field only) fluorescent fixture to operate lamp(s) at reduced light output, providing optimum glare-free illumination for a minimum of 90 minutes upon interruption of normal power
Additional Information
pallet quantity
576
average life
60,000
Power Source
Hardwired
Maximum Operating Temperature
50
Manufacturer Information
Manufacturers Part Number
PS600QD MVOLT M12
Brand
POWER SENTRY
GTIN
00820476729973
UPC
820476729973
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Replacement Part
Packaging
Weight
1.35
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,UL
You must have an account to view stock levels

* All prices subject to change.