J6AIDB10WHJBLALX - J6AI DB 10LM Tuwh 90CRI 120 WWH JBL Alxa

Juno

  • $413.85 (Each)
  • $413.85 (Each)
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
J6AIDB10WHJBLALX
Manufacturer
Juno
Manufacturer's Part Number
J6AI DB 10LM TUWH 90CRI 120 WW
Description
J6AI DB 10LM Tuwh 90CRI 120 WWH JBL Alxa
The Juno Ai 6 Inch Led Downlight Features A Built-In Quality Sound Of A JBL® Speaker and Amazon Alexa Voice Service In A Single Patent Pending Ceiling Light Fixture. Juno Ai Takes Advantage Of The Most Ideal Location In The Home, The Ceiling, to Create A Smart Ecosystem. It Can Control Up to 200 Other Smart Devices, Play Music Through Its Premium Speakers, and Set The Mood Through Controllable Lighting. It’S Perfect to Easily Retrofit Into Existing 6 In. Downlight Cans or New Construction and Remodel Ap
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193048054439 / 00193048054439
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.85 (Each)
Resources
Other Links
 
 
J6AIDB10WHJBLALX - Other
 
J6AIDB10WHJBLALX - Other
 
J6AIDB10WHJBLALX - Other
 
J6AIDB10WHJBLALX - Other
Brochures
 
 
J6AIDB10WHJBLALX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
7.000 7.000
interrupt rating
7.000 7.000
Voltage Rating
120
Wattage
22
Lamp Included
Yes
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Material, Color, and Finish
Color
White
Lens Color
WHITE
color rendering index (cri)
90
Finish
Matte
Lens Material
Polycarbonate
color temperature
Variable
Dimensions and Weight
Length
9.5
Width
10
Height
5.5
Descriptions
extra long description
LITH J6AI DB 10LM TUWH 90CRI 120 WW
Description
J6AI DB 10LM TUWH 90CRI 120 WWH JBL ALXA
Product Type
Trim
Long Description
The Juno AI 6 inch LED downlight features a built-in quality sound of a JBL® speaker and Amazon Alexa voice service in a single patent pending ceiling light fixture. Juno AI takes advantage of the most ideal location in the home, the ceiling, to create a smart ecosystem. It can control up to 200 other smart devices, play music through its premium speakers, and set the mood through controllable lighting. It’s perfect to easily retrofit into existing 6 in. downlight cans or new construction and remodel ap
Construction
Retrofit
Additional Information
Maximum Operating Temperature
25
average life
50,000
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
J6AI DB 10LM TUWH 90CRI 120 WW
GTIN
00193048054439
UPC
193048054439
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
3
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USCA Title 24,JA8
Application
Healthcare,Residential,Retrofit
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat