I320TBTSM20 - Dual Input 120/277V 305W Emergency Fluor Ballast

Iota

  • $299.60 (Each)
  • $299.60 (Each)
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
I320TBTSM20
Manufacturer
Iota
Manufacturer's Part Number
I320 TBTS M20
Description
Dual Input 120/277V 305W Emergency Fluor Ballast
The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I320 Switches to The Emergency Mode and Operates One Of The Existing Lamps For 90 Minutes. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can, and Can Be Mounted In The Wireway or On Top Of The Fixture. The I320 Can Be Used With Most 2'-4' T8 Lamps and 2'-4' 14W to 54W T5 Lamps With An Initia
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
040232506932 / 00040232506932
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.60 (Each)
Resources
Images
 
 
I320TBTSM20 - Small Image
 
I320TBTSM20 - Large Image
Attachments
 
 
I320TBTSM20 - Specification Sheet
Brochures
 
 
I320TBTSM20 - Brochure
Other Links
 
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
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
120/277
Dimensions and Weight
Length
15
Height
2
Width
4
Descriptions
Description
DUAL INPUT 120/277V 305W EMERGENCY FLUOR BALLAST
extra long description
LITH I320 TBTS M20 Reduced Profile
Product Type
Emergency Ballast
Long Description
The I320 from IOTA Engineering is a UL Listed fluorescent emergency ballast that allows the same fixture to be used for both normal and emergency operation. In the event of a power failure, the I320 switches to the emergency mode and operates one of the existing lamps for 90 minutes. The unit contains a battery, charger, and inverter circuit in a single can, and can be mounted in the wireway or on top of the fixture. The I320 can be used with most 2'-4' T8 lamps and 2'-4' 14W to 54W T5 lamps with an initia
Additional Information
Power Source
Hardwired
Warranty
5
Maximum Operating Temperature
50
Manufacturer Information
Manufacturers Part Number
I320 TBTS M20
Brand
Iota
GTIN
00040232506932
UPC
040232506932
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
2
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Mounting
Fixture Embedded
environmental conditions
Indoor
standard
C-UL-US,NFPA 101ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of I320TBTSM20.
Jump To:

Similar Items

Similar items are close alternatives to I320TBTSM20, though they may not be 100% alike.

Power Sentry Batteries Fit In The Tightest Of Applications, Including Low-Profil...
  • Our Part #: PS1400QDM8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1400QDM8
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($290.54) ·
PS1400QDM8 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat