GT4LWMV - 2X4 Lensed TROFFER4, (4)

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT4LWMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT4LW MV
Description
2X4 Lensed TROFFER4, (4)
Lensed Troffer, T4 Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2850 LM Brightness (Lumens), Bi-Pin Base, 4100 K, 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 23.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975081707 / 00745975081707
Weight per unit
23.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GT4LWMV - Large Image
 
GT4LWMV - Small Image
Other Links
 
 
GT4LWMV - Other
 
GT4LWMV - Other
Attachments
 
 
GT4LWMV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
4
Wattage
128
Lamp Type
Fluorescent
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
White
Base Type
Bi-Pin
color temperature
4100 k
Housing Material
Steel
Finish
Baked White Enamel
Lens Color
Clear
Style
Traditional
Dimensions and Weight
Height
3-1/8 in/7.9 cm
Width
24 in;60.1 cm
Length
48 in;121.9 cm
Descriptions
Description
2X4 LENSED TROFFER4, (4)
Long Description
Lensed Troffer, T4 Bulb Shape, 48 in Length, 24 in Width, 3-1/8 in/7.9 cm Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2850 lm Brightness (Lumens), Bi-Pin Base, 4100 K, 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 23.7 lb/EA
Product Type
Lensed Troffer
Features
Low-profile static luminaire provides general illumination for recessed applications;ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Acrylic Environmental Compatibility table for suitable uses. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets.CONSTRUCTION — Smooth hemmed sides and smooth, inward formed end flanges for safe handling. Lighter weight fixture allows for safe, easy installation.Standard steel door frame
Short Description
2'x4' Lensed Troffer, 32 W, Steel, 28 PL, T8, 3 Lamp, Elec Ballast
Special Features
Recessed lensed fixture for grid T-bar ceilings
Additional Information
bulb shape
T4
start type
Instant Start
Brightness (Lumens)
2850 lm
Number of Ballasts
1
for use with
T8 Lamps;Electronic Ballasts and Sockets
Mounting Type
Recessed Mount
package quantity
28 PL
Standards Met
UL Listed;cUL Listed;CSA Certified
Warranty
2
Maximum Operating Temperature
25
pallet quantity
28
Socket Type
Bi-pin: Single
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
GT4LW MV
Brand
Lithonia Lighting
GTIN
00745975081707
UPC
745975081707
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
23.7 lb/EA
Weight per each
23.7
Carton
1
Uses, Certifications, and Standards
Application
Classroom;Hospital;Open Office;Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GT4LWMV.
Jump To:

Similar Items

Similar items are close alternatives to GT4LWMV, though they may not be 100% alike.

Lensed Troffer, T4 Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height...
  • Our Part #: GT4MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GT4MV
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.46) ·
GT4MV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat