BGRLEDP140KMV0LT - *Delisted* BGR Led P1 40K Mvolt Per Dna M2

Lithonia Lighting

  • $135.24 (Each)
  • $135.24 (Each)

  • $270.48 (Per 2)
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
BGRLEDP140KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
BGR LED P1 40K MVOLT PER DNA M
Description
*Delisted* BGR Led P1 40K Mvolt Per Dna M2
Lith BGR Led P1 40K Mvolt Per Dna M
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
194994252542 / 00194994252542
Weight per unit
4.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.24 (Each)
Standard Packaging
$270.48 (Per 2)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
BGRLEDP140KMV0LT - Small Image
 
BGRLEDP140KMV0LT - Large Image
 
BGRLEDP140KMV0LT - Large Image
 
BGRLEDP140KMV0LT - Large Image
 
BGRLEDP140KMV0LT - Large Image
 
BGRLEDP140KMV0LT - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
BGRLEDP140KMV0LT - Specification Sheet
Brochures
 
 
BGRLEDP140KMV0LT - Brochure
Other Links
 
 
BGRLEDP140KMV0LT - Other
 
BGRLEDP140KMV0LT - Other
 
BGRLEDP140KMV0LT - Other
 
BGRLEDP140KMV0LT - Other
 
BGRLEDP140KMV0LT - Other
 
BGRLEDP140KMV0LT - Other
 
BGRLEDP140KMV0LT - Other
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
120-277
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
70
fixture material
aluminum
Finish
Gloss
Color
Silver
Style
Traditional
Dimensions and Weight
Length
11.4
Height
9.1
Width
9.4
Descriptions
Description
*DELISTED* BGR LED P1 40K MVOLT PER DNA M2
Product Type
Area Light
Long Description
LITH BGR LED P1 40K MVOLT PER DNA M
Special Features
Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting BarnGuard LED barn light has it all with its white light, high CRI, instant-on and low energy consumption. These benefits come at a very affordable price, making BarnGuard a no-brainer upgrade. While more modern forms are available, the BarnGuard keeps the classic aes
Additional Information
lumens
7900
pallet quantity
90
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
BGR LED P1 40K MVOLT PER DNA M
Brand
Lithonia Lighting
GTIN
00194994252542
UPC
194994252542
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
3.42
Weight per each
4.78
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Manufacturing,Offices & Banks,Residential,Retail
standard
C-UL-USDLC Premium
environmental conditions
OUTDOOR
Mounting
Pole Mount,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BGRLEDP140KMV0LT.
Jump To:

Similar Items

Similar items are close alternatives to BGRLEDP140KMV0LT, though they may not be 100% alike.

Barn Lights, Security Lights, Yard Lights… Call Them What You Will, But They Are...
  • Our Part #: BGRAL0SWW2MV0LTP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BGR ALO SWW2 MVOLT PER DNA M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 2 ($445.00) ·
BGRAL0SWW2MV0LTP - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.50

Each

QTY:
Each
Add
Led Area Luminaire, 120 V, 0.2 A, 41 W, 175 W (Mercury Vapor), Die-Cast Aluminum...
  • Our Part #: TDD2LEDP150K120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TDD2LEDP150K120
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TDD2LEDP150K120 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat