4BEMWSWW590CRIM6 - 4" Recessed Led Trim 27/30/35/40/50K 700LM

Juno

  • $23.30 (Each)
  • $23.30 (Each)

  • $139.80 (Per 6)
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
4BEMWSWW590CRIM6
Manufacturer
Juno
Manufacturer's Part Number
4BEMW SWW5 90CRI M6
Description
4" Recessed Led Trim 27/30/35/40/50K 700LM
The E Series Led Recessed Module Gives You Optimized Value and Performance You Can Trust. The E Series Combines Dependable Performance and Low Cost With The Virtually Maintenance-Free, Energy-Saving Benefits Of A 54, 000 Hour Rated-Life Led. Ideal For Both Retrofitting and New Construction In A Variety Of Residential and Light Commercial Settings Such As Multifamily Residences, Retail Shops and Offices. The 4" E Series Fits 4-Inch Recessed Can-Style Housings Using Friction Clips and Can Replace A 65W Incand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994160519 / 00194994160519
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.30 (Each)
Standard Packaging
$139.80 (Per 6)
Resources
Images
 
 
4BEMWSWW590CRIM6 - Large Image
 
4BEMWSWW590CRIM6 - Large Image
 
4BEMWSWW590CRIM6 - Large Image
 
4BEMWSWW590CRIM6 - Large Image
 
4BEMWSWW590CRIM6 - Large Image
 
4BEMWSWW590CRIM6 - Small Image
 
4BEMWSWW590CRIM6 - Large Image
360 Images
 
 
4BEMWSWW590CRIM6 - 360 Image
Attachments
 
 
4BEMWSWW590CRIM6 - Specification Sheet
Brochures
 
 
4BEMWSWW590CRIM6 - Brochure
Other Links
 
 
4BEMWSWW590CRIM6 - Other
 
4BEMWSWW590CRIM6 - Other
 
4BEMWSWW590CRIM6 - Other
 
4BEMWSWW590CRIM6 - Other
 
4BEMWSWW590CRIM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
8.6
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Style
CONTEMPORARY
Finish
Matte
Color
White
Dimensions and Weight
Height
3.42
Length
5.23
Width
5.23
Descriptions
Long Description
The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 54,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. The 4" E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65W incand
Construction
Retrofit
Product Type
Trim
extra long description
LITH 4BEMW SWW5 90CRI M6 4IN Juno E
Description
4" RECESSED LED TRIM 27/30/35/40/50K 700LM
Features
Contractor Select
Additional Information
Warranty
5
dimensions
5.25 x 5.25 x 3.17
average life
50,000
lumens
700 LM
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4BEMW SWW5 90CRI M6
GTIN
00194994160519
UPC
194994160519
Taxonomies, Classifications, and Categories
Type
Trim
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
4 in
Packaging
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAus,NOMCA Title 20,CA Title 24,ENERGY STAR,JA8
Application
Hospitality,Residential,Retail,Retrofit
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4BEMWSWW590CRIM6.
Jump To:

Similar Items

Similar items are close alternatives to 4BEMWSWW590CRIM6, though they may not be 100% alike.

4-Inch Recessed Baffle Led Trim, 650 Lumens, 90+ Cri, Field Selectable CCT: 2700...
  • Our Part #: LT4069FS1EWHR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT4069FS1EWHR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($42.80) ·
LT4069FS1EWHR - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.70

Each

QTY:
Each
Add
00190887266733|0190887|190887266733|19088726673|26673|4BEMW Led 40K 90CR1 M6|4BE...
  • Our Part #: 4BEMWLED40K90CRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4BEMW LED 40K 90CRI M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($96.06) ·
4BEMWLED40K90CRI - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat