2BLT440LADPLP840 - 2X4 Led BSKT Trof 40K 4000LM

Lithonia Lighting

  • $140.08 (Each)
  • $140.08 (Each)
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
2BLT440LADPLP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2BLT4 40L ADP LP840
Description
2X4 Led BSKT Trof 40K 4000LM
The 2 FT. X 4 FT. BLT Low-Profile Recessed Led Lay-In By Lithonia Lighting Is What You’Ve Come to Expect From The Leader In Lighting. With Its Endless Options and Configurations, BLT Provides The Versatility You Need At A Value That Can’T Be Beat. With A Curved, Linear Center Element, The BLT Provides A Consistent Look and Performance Throughout The Entire Application and Replaces Fluorescent Fixtures to Optimize Led Savings.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
190887470765 / 00190887470765
Weight per unit
17.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.08 (Each)
Resources
Images
 
 
2BLT440LADPLP840 - Large Image
 
2BLT440LADPLP840 - Large Image
 
2BLT440LADPLP840 - Small Image
 
2BLT440LADPLP840 - Video
Other Links
 
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
 
2BLT440LADPLP840 - Other
Brochures
 
 
2BLT440LADPLP840 - Brochure
Tech Bulletins
 
 
2BLT440LADPLP840 - Tech Bulletin
Attachments
 
 
2BLT440LADPLP840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
31.7
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Finish
Matte
Lens Color
WHITE
Style
Traditional
Color
White
Dimensions and Weight
Width
25
Height
3.5
Length
50
Descriptions
Description
2X4 LED BSKT TROF 40K 4000LM
extra long description
LITH 2BLT4 40L ADP LP840 Basket LED
Long Description
The 2 ft. x 4 ft. BLT low-profile recessed LED lay-in by Lithonia Lighting is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. With a curved, linear center element, the BLT provides a consistent look and performance throughout the entire application and replaces fluorescent fixtures to optimize LED savings.
Construction
New Construction,Remodel
Special Features
The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/
Product Type
Troffer
Features
Design Select
Additional Information
media
Yes
Maximum Operating Temperature
25
pallet quantity
26
lumens
4000 LM
Warranty
5
average life
60,000
Power Source
Hardwired
Hardware
No
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2BLT4 40L ADP LP840
GTIN
00190887470765
UPC
190887470765
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
14.5
Weight per each
17.75
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat