1779804 - 5L T2 Arbor 3.25 Drill 1/Box

Lenox

  • $20.56 (Each)
  • $20.56 (Each)

  • $1,850.40 (Per 90)
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
1779804
Manufacturer
Lenox
Manufacturer's Part Number
1779804
Description
5L T2 Arbor 3.25 Drill 1/Box
Hole Saw Arbor, Drilling Application, 14.3 to 30.2 MM;9/16 to 1-3/16 In Bit Size, Pilot Bit Bit Style, 9L to 19L Hole Saw Compatible With, Carbon Steel Material, 3/8 In;9.5 MM Shank Diameter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112811 - Arbors
UPC/GTIN
885363004793 / 00885363004793
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.56 (Each)
Standard Packaging
$1,850.40 (Per 90)
Resources
Images
 
 
1779804 - Small Image
 
1779804 - Large Image
 
1779804 - Small Image
 
1779804 - Large Image
Attachments
 
 
1779804 - Specification Sheet
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
Carbon Steel
Descriptions
Product Type
Hole Saw Arbor
Long Description
Hole Saw Arbor, Drilling Application, 14.3 to 30.2 mm;9/16 to 1-3/16 in Bit Size, Pilot Bit Bit Style, 9L to 19L Hole Saw Compatible With, Carbon Steel Material, 3/8 in;9.5 mm Shank Diameter
Features
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Short Description
Hole Saw Arbor, Carbon Steel, For 9L to 19L Hole Saw
extra long description
STANDARD, SPLIT POINT TYPE; CARBON STEEL MATERIAL; 9/16 INCH MIN. HOLE SAW SIZE; 1-3/16 INCH MAX. HOLE SAW SIZE; 3/8 INCH SHANK SIZE; HARDENED PROCESS; YES SUPPLIED WITH PILOT DRILL; HEX SHANK SHAPE; ARBOR SIZE 5L; USED ON 9L TO 19L HOLE SAW
Additional Information
Arbor Size 5L; Used On 9L to 19L Hole Saw
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
5L T2 ARBOR 3.25 DRILL 1/BOX
Additional Information
Bit Size
9/16 to 1-3/16 in;14.3 to 30.2 mm
Bit Style
Pilot Bit
Shank Diameter
3/8 in;9.5 mm
Compatible With
9L to 19L Hole Saw
Shank Shape
HEX
Maximum Hole Saw Size
1-3/16 INCH
Shank Size
3/8 INCH
Minimum Hole Saw Size
9/16 INCH
Process
HARDENED
Supplied with Pilot Drill
Yes
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1779804
GTIN
00885363004793
UPC
885363004793
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Standard IN
Packaging
Weight per each
0.24
Carton
1
Package
90
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1779804.
Jump To:

Similar Items

Similar items are close alternatives to 1779804, though they may not be 100% alike.

Small Thread Arbor, 3/8 In Shank Diameter, Hardened Steel, 0.14 LB
  • Our Part #: 49567010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49567010
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($755.20) ·
49567010 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.88

Each

QTY:
Each
Add
9/16 Inch Minimum Hole Saw Size; 1-3/16 Inch Maximum Hole Saw Size; Hex Shank; S...
  • Our Part #: 300055L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 300055L
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
300055L - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 1779804 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSA-34 Gardner Bender 00032076156787
38522 Greenlee 00783310385226
38522B Greenlee 00783310385295
38524 Greenlee 00783310385240
35-392 Ideal Industries 783250353927
31655 Klein Tools 00092644316555
714061-A Makita Tools 00088381903219
49-56-7010 Milwaukee Electric Tool 00045242200177
13454 Morris 00601986134545
5L Stanley 00885363004793
373001 Irwin Tools 00024721016584
A1 Starrett n/a

* All prices subject to change.

Begin Live Chat