1771987 - 2-1/2" 64MM Cylinder Sil Carbide Hone Tool

LEN

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1771987
Manufacturer's Part Number
1771987
Description
2-1/2" 64MM Cylinder Sil Carbide Hone Tool
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
885363002317
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1771987 - Large Image
 
1771987 - Small Image
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
Bi-Metal
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Features
IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease.FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting.EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
Short Description
Hole Saw, Bi-Metal, For 2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor, 1 Blister Seal
Description
2-1/2" 64MM CYLINDER SIL CARBIDE HONE TOOL
Additional Information
package quantity
1 Blister Seal
Compatible With
2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1771987
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting;Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat