LFD35553 - 3P 350A Power Dist Block (Replaces 0LD35553Z)

Littelfuse

  • $172.17 (Each)
  • $172.17 (Each)
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
LFD35553
Manufacturer
Littelfuse
Manufacturer's Part Number
LFD3555-3
Description
3P 350A Power Dist Block (Replaces 0LD35553Z)
Power Distribution Block, 3 Poles, 2 Primary Openings, 6 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #4 Awg Secondary Opening Wire Size, 350 A, 600 V, Maximum Of +75 °C, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458944129 / 00079458944129
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.17 (Each)
Resources
Images
 
 
LFD35553 - Large Image
 
LFD35553 - Small Image
 
LFD35553 - Large Image
Attachments
 
 
LFD35553 - Specification Sheet
Brochures
 
 
LFD35553 - Brochure
Tech Bulletins
 
 
LFD35553 - Tech Bulletin
Other Links
 
 
LFD35553 - Other
 
LFD35553 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 A
Voltage Rating
600 V
Material
Tin Plated Aluminum (Connector);Phenolic/Thermoplastic
Cover Type
LPBC5-3;Clear Plastic
Descriptions
Description
3P 350A POWER DIST BLOCK (REPLACES 0LD35553Z)
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 3 Poles, 2 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #4 AWG Secondary Opening Wire Size, 350 A, 600 V,Maximum of +75 °C, 0.25 lb
Short Description
Power Distribution Block, 3 Pole, 600 V, 350 A
extra long description
LFSE LFD3555-3 DIST BLOK 600V 350A
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
6
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #4 AWG
Operating Temperature Range
Maximum of +75 °C
Standards Met
Ul;CSA
Manufacturer Information
Manufacturers Part Number
LFD3555-3
Brand
Powr-Gard(R)
Littelfuse
GTIN
00079458944129
UPC
079458944129
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Anywhere power needs to be distributed to more than 1 load
standard
Ul Regonized CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LFD35553.
Jump To:

Similar Items

Similar items are close alternatives to LFD35553, though they may not be 100% alike.

3P 350A Power Dist Block (Replaces 0LD35553Z)
  • Our Part #: 163253
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($353.51) ·
163253 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$353.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat