KLKR3 - 3A 600V Fa Class CC Fuse

Littelfuse

  • $42.70 (Each)
  • $42.70 (Each)

  • $427.00 (Per 10)
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
KLKR3
Manufacturer
Littelfuse
Manufacturer's Part Number
KLKR003
Description
3A 600V Fa Class CC Fuse
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Response Time, 3 A, 600 V Ac;300 V DC, Melamine (Body) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458260472 / 00079458260472
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.70 (Each)
Standard Packaging
$427.00 (Per 10)
Resources
Images
 
 
KLKR3 - Small Image
 
KLKR3 - Large Image
 
KLKR3 - Large Image
Brochures
 
 
KLKR3 - Brochure
Tech Bulletins
 
 
KLKR3 - Tech Bulletin
Other Links
 
 
KLKR3 - Other
 
KLKR3 - Other
 
KLKR3 - Other
Attachments
 
 
KLKR3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
600 V ac;300 V dc
Material
Melamine (Body)
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC (Self-Certified)
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Description
3A 600V FA CLASS CC FUSE
Product Type
Fuse
Long Description
Class CC Fuse, V ac:200 kA (RMS Symmetrical);V dc:20 kA (Self-Certified) Response Time, 3 A, 600 V ac;300 V dc, Melamine (Body) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.03 lb
Features
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Short Description
Fuse, Time Delay, Class CC, 3 A, 600 VAC;300 V dc
extra long description
LFSE KLKR003 FUS 600V F/A CLASS CC
Special Features
Fast-Acting
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Response Time
V ac:200 kA (RMS Symmetrical);V dc:20 kA (Self-Certified)
Standards Met
UL Listed 1/10-30 A (File:E81895);CSA Certified 1/10-30 A (File:LR29862);CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
KLKR003
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
GTIN
00079458260472
UPC
079458260472
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose Protections for Equipment Requiring Fast Overload Protection
standard
248-4 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLKR3.
Jump To:

Similar Items

Similar items are close alternatives to KLKR3, though they may not be 100% alike.

Class CC Fast Acting Fuses 600V 3A - Class CC Fast Acting Fuses 600V Recommended...
  • Our Part #: HCLR3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-HCLR3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($287.60) ·
HCLR3 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.76

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: KTKR3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($353.30) ·
KTKR3 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KLKR3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-R-3 Eaton Bussmann 51712420624
KTK-R-3 Eaton 00051712420624
KLKR-3 SSAC 00079458260472
ATMR3 Mersen 00782001903862

* All prices subject to change.

Begin Live Chat