KLDR2 - 2A 600V TD Class CC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR2
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR002.TXP
Description
2A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 2 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792546 / 00079458792546
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLDR2 - Small Image
 
KLDR2 - Large Image
 
KLDR2 - Large Image
Attachments
 
 
KLDR2 - Specification Sheet
Brochures
 
 
KLDR2 - Brochure
Tech Bulletins
 
 
KLDR2 - Tech Bulletin
Other Links
 
 
KLDR2 - Other
 
KLDR2 - Other
 
KLDR2 - Other
 
KLDR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
2A 600V TD CLASS CC FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 2 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.03 lb
Features
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle.
Short Description
Fuse, Time Delay, Class CC, 2 A, 600 VAC;300 V dc
Special Features
Time-Delay
extra long description
LFSE KLDR002.TXP FUS 600V T/D CLASS
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
KLDR002.TXP
Brand
Powr-Gard(R)
GTIN
00079458792546
UPC
079458792546
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
Application
Transformer Protection
standard
248-4 UL Listed, Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLDR2.
Jump To:

Similar Items

Similar items are close alternatives to KLDR2, though they may not be 100% alike.

Time Delay Fuse, CC Class Fuse, 2 A, 600 V Ac, Melamine (Tube);Brass (End Cap) M...
  • Our Part #: HCTR2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-HCTR2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($290.60) ·
HCTR2 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.06

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule E...
  • Our Part #: FNQR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.50) ·
FNQR2 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat