CCMR001 - 1A 600V Class CC Dual Element Time Delay Fuse Rohs

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCMR001
Manufacturer
Littelfuse
Manufacturer's Part Number
CCMR001.TXP
Description
1A 600V Class CC Dual Element Time Delay Fuse Rohs
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It Was Designed Specifically to Withstand Sustained Starting Currents Of Small Motors. The CCMR 60 Fuse Is The Smallest 60 A Fuse Available Rated At 600 V. Compared to Other Ul Listed Fuses, Class CC Fuses Are The Most Current-Limiting, Rating For Rating.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458968118 / 00079458968118
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CCMR001 - Small Image
 
CCMR001 - Large Image
Attachments
 
 
CCMR001 - Specification Sheet
Brochures
 
 
CCMR001 - Brochure
Tech Bulletins
 
 
CCMR001 - Tech Bulletin
Other Links
 
 
CCMR001 - Other
 
CCMR001 - Other
 
CCMR001 - Other
 
CCMR001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Descriptions
Description
1A 600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
Long Description
The CCMR series is ideal for space saving protection of motors up to 40 hp*. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current-limiting, rating for rating.
Special Features
Time-Delay
extra long description
LFSE CCMR001.TXP FUSE 600V T/D CLAS
Product Type
Fuse 600V T/D Class CC 1A Rohs
Manufacturer Information
Manufacturers Part Number
CCMR001.TXP
Brand
Littelfuse
GTIN
00079458968118
UPC
079458968118
Taxonomies, Classifications, and Categories
Type
CLASS CC
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 Class CC
Application
motors & branch circuit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CCMR001.
Jump To:

Similar Items

Similar items are close alternatives to CCMR001, though they may not be 100% alike.

Eaton Edison Edcc Fuse, Non-Indicating, 1 A, Class CC, 20 Kaic, Standard, 600 V,...
  • Our Part #: EDCC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EDCC1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($366.90) ·
EDCC1 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat