PLED5024840VDIMC - 50W 2X4 Led FLT PNL 40K

Keystone

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLED5024840VDIMC
Manufacturer
Keystone
Manufacturer's Part Number
KT-PLED50-24-840-VDIM /G2-CP
Description
50W 2X4 Led FLT PNL 40K
Led Flat Panel, 120 to 277 V, 50 W, 4000 K, >81.6, 60000 H Average Life, Led Lamp, Dimmable, 5200 LM Brightness (Lumens), Surface or Suspension Mount, 23.74 In Length, 1.74 In Width, 47.76 In Height, 13.67 LB
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654111377 / 0843654111377 / 00843654111377
Weight per unit
13.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PLED5024840VDIMC - Small Image
 
PLED5024840VDIMC - Large Image
 
PLED5024840VDIMC - Small Image
 
PLED5024840VDIMC - Large Image
Specifications Sheets
 
 
PLED5024840VDIMC - Specification Sheet
Attachments
 
 
PLED5024840VDIMC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Type
LED
Wattage
50
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
>81.6
color rendering index (cri)
>80 Deg
Base Type
N/A
housing color
N/A
Dimensions and Weight
Length
23.74 in
Width
1.74 in
Height
47.76 in
Descriptions
Product Type
LED Flat Panel
LED Edge-Lit Flat Panel
Long Description
LED Flat Panel, 120 to 277 V, 50 W, 4000 K, >81.6, 60000 h Average Life, LED Lamp, Dimmable, 5200 lm Brightness (Lumens), Surface or Suspension Mount, 23.74 in Length, 1.74 in Width, 47.76 in Height, 13.67 lb
Features
Keystone’s Panel Edge fixtures provide an architectural grade, energy-saving, solution for outdated fluorescent troffers as well as new installations. LED panel light fixtures fit seamlessly within T-grid ceilings. Alternatively, the optional suspended mounting system can be utilized for maximum flexibility in fixture placement. If emergency lighting is required, Keystone’s Smart Safe LED emergency backup can be used with these LED panel light fixtures.Powered by a dedicated Keystone driver and built with
Short Description
LED Flat Panel, 120 to 277 V, 50 W, 5000K
Special Features
Low Profile Architectural Grade Design;Low Optical Flicker
Description
50W 2X4 LED FLT PNL 40K
extra long description
Key KT-PLED50-24-840-VDIM /G2-CP 2x
Construction
N/A
Additional Information
Total Wattage
50 W
average life
60000 h
dimmable
Yes
Brightness (Lumens)
5200 lm
Mounting Type
Surface or Suspension Mount
Standards Met
DLC Listed;cULus Listed
package quantity
1 ct
Sensor Type
N/A
Wire Type
N/A
Input Voltage
120-277V
Nominal Size
2x4
lumens
5200
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-PLED50-24-840-VDIM /G2-CP
GTIN
00843654111377
UPC
843654111377
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
13.67 lb
Weight per each
13.67
Carton
1
Package
2
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLED5024840VDIMC.
Jump To:

Similar Items

Similar items are close alternatives to PLED5024840VDIMC, though they may not be 100% alike.

OBS74250 Edgelit Panel Led Fixture 1A, 40 Watts, 120 277V, 0 10V Dimmable, 80+ C...
  • Our Part #: PANELF1A040UNVD8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PANELF1A/040UNVD840/24G/WH/742
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 3 ($313.32) ·
PANELF1A040UNVD8 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat