LED9A190840NDCS - 9W Led A19 40K Non-Dim 800LM 80cri

Keystone

  • $1.54 (Each)
  • $1.54 (Each)

  • $92.40 (Per 60)
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
LED9A190840NDCS
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-840-ND-CS /G2
Description
9W Led A19 40K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Non-Dimming, Contractor Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130071 / 0843654130071 / 00843654130071
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Standard Packaging
$92.40 (Per 60)
Resources
Images
 
 
LED9A190840NDCS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED9A190840NDCS - Large Image
Attachments
 
 
LED9A190840NDCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
housing color
N/A
Descriptions
Description
9W LED A19 40K NON-DIM 800LM 80CRI
Product Type
60W Equiv., 9W, E26, =80 Cri, Non Dimmable, 27K/3K/35K/4K/5K
extra long description
Key KT-LED9A19-O-840-ND-CS 60W Equi
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 CRI, Non-Dimming, Contractor Series
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
200 Deg
Warranty
3
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9A19-O-840-ND-CS /G2
Brand
Keystone
GTIN
00843654130071
UPC
843654130071
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED9A190840NDCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED9A190840NDCS.

9W Led A19 40K Non-Dim 800LM 80cri
  • Our Part #: KTLED9A190840NDC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.54) ·
KTLED9A190840NDC - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat