LED18T8U6GC850D - 18W Led T8 U-Bend 6" 50K Line Voltage

Keystone

  • $26.83 (Each)
  • $26.83 (Each)

  • $321.96 (Per 12)

Availability: In Stock Locally
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
LED18T8U6GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18T8-U6GC-850-D-CP
Description
18W Led T8 U-Bend 6" 50K Line Voltage
18W Led T8 Tube. Shatter-Proof Coated Glass, 120-277V Input: Direct Drive, 6" U-Bend, 5000K, 12 PCS Carton, Carton Pack
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012536 / 0890949012536 / 00890949012536
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.83 (Each)
Carton
$321.96 (Per 12)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED18T8U6GC850D - Small Image
 
LED18T8U6GC850D - Large Image
Attachments
 
 
LED18T8U6GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
18W LED T8 U-BEND 6" 50K LINE VOLTAGE
Product Type
18W, 2200 Lumen, 6" U-Bend, 220' Beam Angle, Ballast Bypass,
extra long description
Key KT-LED18T8-U6GC-850-D-CP 18W, 2
Long Description
18W LED T8 Tube. Shatter-Proof Coated Glass, 120-277V Input: Direct Drive, 6" U-Bend, 5000K, 12 pcs Carton, Carton Pack
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
2150
beam angle
240 Deg
Nominal Length
6 U-Bend
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Circuit Type
N/A
ip rating
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18T8-U6GC-850-D-CP
Brand
Keystone
GTIN
00890949012536
UPC
890949012536
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.51
Carton
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat