LED12T836GC850D - 12W Led T8 36" 5K Line Voltage

Keystone

  • $13.03 (Each)
  • $13.03 (Each)

  • $325.75 (Per 25)

Availability: In Stock Locally
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
LED12T836GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-850-D-CP
Description
12W Led T8 36" 5K Line Voltage
12W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 3, 5000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009321 / 0890949009321 / 00890949009321
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.03 (Each)
Carton
$325.75 (Per 25)
Resources
Images
 
 
LED12T836GC850D - Large Image
 
LED12T836GC850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED12T836GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Product Type
12W, 1300 Lumen, 3', 240' Beam Angle, Ballast Bypass, DLC 4.
extra long description
Key KT-LED12T8-36GC-850-D-CP 12W, 1
Description
12W LED T8 36" 5K LINE VOLTAGE
Long Description
12W LED T8 TUBE, SHATTER-PROOF COATED GLASS, INTERNAL DRIVER, 3, 5000K, 120-277V INPUT, 25 PCS CARTONS, INDIVIDUALLY SLEEVED
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
1500
beam angle
240 Deg
Nominal Length
36 in
Circuit Type
N/A
ip rating
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T8-36GC-850-D-CP
Brand
Keystone
GTIN
00890949009321
UPC
890949009321
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.55
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12T836GC850D.
Jump To:

Similar Items

Similar items are close alternatives to LED12T836GC850D, though they may not be 100% alike.

11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color Select 3000/3500/400...
  • Our Part #: L11T836G8CSJDX2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11T8-36G-8CSJ-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($325.00) ·
L11T836G8CSJDX2 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat