LD18.5T848GC850D - 18.5W Led T8 48" 50K 120-277V

Keystone Technologies

  • $13.77 (Each)
  • $13.77 (Each)

  • $344.25 (Per 25)
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
LD18.5T848GC850D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED18.5T8-48GC-850-DX2
Description
18.5W Led T8 48" 50K 120-277V
Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47.15 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 1.1 Inch Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Standard Packaging
$344.25 (Per 25)
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
Current Rating
0.15 Amp at 120 Volt AC, 0.07 Amp at 277 Volt AC
Voltage Rating
120 to 277 Volt AC
Wattage
18.5 Watt
Material, Color, and Finish
Base Type
G13 Medium 2-Pin
Color Temperature in Kelvin
5000
Color Rendering Index
83
Dimensions and Weight
Diameter
1.1 Inch
Length
47.15 Inch
Descriptions
Description
18.5W LED T8 48" 50K 120-277V
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, SINGLE/DOUBLE ENDED, INSTANT START TYPE; 47.15 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL, DLC APPROVAL; FOOD EQUIPMENT APPLICATION; 120 TO 277 VOLT AC VOLTAGE RATING; 1.1 INCH DIAMETER
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; Efficacy 141 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
Additional Information
Beam Spread Angle
240 Degree
Intensity
2600 LUMEN
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED18.5T8-48GC-850-DX2
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Single/Double Ended, Instant Start
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Food Equipment
Approval
UL (Canada and US), UL, NSF/ANSI, ETL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LD18.5T848GC850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LD18.5T848GC850D.

T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 2600 LM Brightness (Lumens), 18.5 W,...
  • Our Part #: LED185T848GC850D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED18.5T8-48GC-850-D /G2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($344.25) ·
LED185T848GC850D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat