L45HIDHEX39840D - 45W Led Hid RPL 40K Hor Rot Mog Base

Keystone

  • $77.00 (Each)
  • $77.00 (Each)

  • $1,232.00 (Per 16)
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
L45HIDHEX39840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED45HID-H-EX39-840-D-DP
Description
45W Led Hid RPL 40K Hor Rot Mog Base
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949013434 / 0890949013434 / 00890949013434
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.00 (Each)
Standard Packaging
$1,232.00 (Per 16)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
L45HIDHEX39840D - Small Image
 
L45HIDHEX39840D - Large Image
Attachments
 
 
L45HIDHEX39840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
EX39
housing color
N/A
Descriptions
Description
45W LED HID RPL 40K HOR ROT MOG BASE
Product Type
45W, 6400 Lumen, 175W MH Equiv., IP64, Rot. Mogul Base
extra long description
Key KT-LED45HID-H-EX39-840-D-DP 45W
Long Description
LED HID REPLACEMENT LAMP, 45W, EX39 BASE, 4000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE
Construction
N/A
Additional Information
beam angle
180 Deg
Input Voltage
120-277V
lumens
6300
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED45HID-H-EX39-840-D-DP
Brand
Keystone
GTIN
00890949013434
UPC
890949013434
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.19
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L45HIDHEX39840D.
Jump To:

Similar Items

Similar items are close alternatives to L45HIDHEX39840D, though they may not be 100% alike.

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 45/3...
  • Our Part #: L45PSHIDHEX398CS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED45PSHID-H-EX39-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 12 ($924.00) ·
L45PSHIDHEX398CS - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat