L18.5T848GC840DX - 18.5W Led T8 48" 40K Line DBL/SNGL Ended GC 2600LM

Keystone

  • $9.86 (Each)
  • $9.86 (Each)

  • $246.50 (Per 25)
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
L18.5T848GC840DX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18.5T8-48GC-840-DX2 /G2-
Description
18.5W Led T8 48" 40K Line DBL/SNGL Ended GC 2600LM
18.5W Led T8 Tube, Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended. Gen.2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654120959 / 0843654120959 / 00843654120959
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$246.50 (Per 25)
Resources
Attachments
 
 
L18.5T848GC840DX - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
18.5W LED T8 48" 40K LINE DBL/SNGL ENDED GC 2600LM
Product Type
18.5W, 2600 Lumen, 4' 240' Beam Angle, Ballast Bypass, DLC 4
extra long description
Key KT-LED18.5T8-48GC-840-DX2 /G2-C
Long Description
18.5W LED T8 Tube, Glass Contruction, 4ft, 4000K, 120-277V Input, 25 pcs Carton, Direct Drive Single or Double Ended. Gen.2
Construction
Frosted Shatterproof Glass
Additional Information
beam angle
240 Deg
Input Voltage
120-277V
lumens
2600
Nominal Length
48 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18.5T8-48GC-840-DX2 /G2-
Brand
Keystone
GTIN
00843654120959
UPC
843654120959
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L18.5T848GC840DX.
Jump To:

Similar Items

Similar items are close alternatives to L18.5T848GC840DX, though they may not be 100% alike.

14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 4000K, 12...
  • Our Part #: L15T848GC840DX2G
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-840-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($224.75) ·
L15T848GC840DX2G - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.99

Each

QTY:
Each
Add
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 1...
  • Our Part #: L15T848GC840DX2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-840-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.75) ·
L15T848GC840DX2 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat