KTLF32T8865HP - 32W T8 48" 65K 3100LM 85CRI Med Bi-Pin Base

Keystone

  • $2.40 (Each)
  • $2.40 (Each)

  • $60.00 (Per 25)
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
KTLF32T8865HP
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F32T8-865-HP-DP
Description
32W T8 48" 65K 3100LM 85CRI Med Bi-Pin Base
F32T8, 6500K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
890949006436 / 0890949006436 / 00890949006436
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$60.00 (Per 25)
Resources
Images
 
 
KTLF32T8865HP - Small Image
 
KTLF32T8865HP - Large Image
Attachments
 
 
KTLF32T8865HP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
80-89
Base Type
G13
housing color
N/A
Descriptions
Product Type
1-2 Lamps, 4-16 Feet
Description
32W T8 48" 65K 3100LM 85CRI MED BI-PIN BASE
extra long description
Key KTL-F32T8-865-HP-DP 1-2 Lamps,
Long Description
F32T8, 6500K, 85 CRI, HIGH PERFORMANCE LAMPS. 25 PCS PER CARTON
Construction
Frosted Glass
Additional Information
lumens
3100
Nominal Length
48 in
beam angle
360
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTL-F32T8-865-HP-DP
GTIN
00890949006436
UPC
890949006436
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.38
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTLF32T8865HP.
Jump To:

Similar Items

Similar items are close alternatives to KTLF32T8865HP, though they may not be 100% alike.

32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 6500K Color Te...
  • Our Part #: F032865XPEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO32/865/XP/ECO/21720
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($143.70) ·
F032865XPEC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat