VDV026049 - Pliers, Connector Crimping Needle Nose, 7"

Klein Tools

  • $24.09 (Each)
  • $24.09 (Each)

  • $72.27 (Per 3)
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
VDV026049
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV026-049
Description
Pliers, Connector Crimping Needle Nose, 7"
These Connector Crimping Long-Nose Pliers Are Designed to Crimp Scotchlok® Type Connectors. These Pliers Also Have Grooved Jaws Which Are Great For Wire Wrapping, Looping, and Twisting. It Can Also Cleanly Strip 23 Awg and 24 Awg Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644580819 / 00092644580819
Weight per unit
0.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.09 (Each)
Standard Packaging
$72.27 (Per 3)
Resources
Images
 
 
VDV026049 - Small Image
 
VDV026049 - Large Image
 
VDV026049 - Large Image
 
VDV026049 - Large Image
 
VDV026049 - Large Image
 
VDV026049 - Large Image
 
VDV026049 - Large Image
 
VDV026049 - Video
360 Images
 
 
VDV026049 - 360 Image
Attachments
 
 
VDV026049 - Specification Sheet
Other Links
 
 
VDV026049 - Other
 
VDV026049 - Other
 
VDV026049 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.68" (17 cm)
Descriptions
Product Type
Connector Crimping Long-Nose Pliers
extra long description
KLEIN VDV026-049 Connector Crimping
Features
These Connector Crimping Long-Nose Pliers are designed to crimp Scotchlok® type connectors. These pliers also have grooved jaws which are great for wire wrapping, looping, and twisting. It can also cleanly strip 23 AWG and 24 AWG wire.
Description
PLIERS, CONNECTOR CRIMPING NEEDLE NOSE, 7"
Long Description
These Connector Crimping Long-Nose Pliers are designed to crimp Scotchlok® type connectors. These pliers also have grooved jaws which are great for wire wrapping, looping, and twisting. It can also cleanly strip 23 AWG and 24 AWG wire.
Special Features
Complete Kit for Preparing and Connecting F Connectors
Additional Information
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.36" (0.9 cm)
knife length
0.44" (1.1 cm)
Jaw Width
0.5" (1.3 cm)
Jaw Length
2" (5.1 cm)
Handle Length
3.43" (8.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV026-049
GTIN
00092644580819
UPC
092644580819
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Pliers
Packaging
Weight
4.5 oz (127 g)
Weight per each
0.281
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Crimps UR/UY/UG Insulation Displacement Connectors (IDC)- Scotchlok Type Connectors, Cleanly Strips 23 AWG and 24 AWG Wires
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VDV026049.
Jump To:

Similar Items

Similar items are close alternatives to VDV026049, though they may not be 100% alike.

Idc Connector Crimping Pliers - Spring-Loaded
  • Our Part #: D2346C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D234-6C
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($283.80) ·
D2346C - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.30

Each

QTY:
Each
Add
These Klein Tools Connector Crimping Pliers Are Designed to Crimp and Seat Ug, U...
  • Our Part #: D2346
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D234-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2346 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat