KTSB15 - Step Drill Bit #15 Double Fluted 7/8 to 1-3/8"

Klein Tools

  • $68.79 (Each)
  • $68.79 (Each)

  • $206.37 (Per 3)
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
KTSB15
Manufacturer
Klein Tools
Manufacturer's Part Number
KTSB15
Description
Step Drill Bit #15 Double Fluted 7/8 to 1-3/8"
Step Drill Bit, Steel, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644591150 / 00092644591150
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.79 (Each)
Standard Packaging
$206.37 (Per 3)
Resources
Images
 
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Large Image
 
KTSB15 - Small Image
 
KTSB15 - Video
Other Links
 
 
KTSB15 - Other
 
KTSB15 - Other
 
KTSB15 - Other
 
KTSB15 - Other
 
KTSB15 - Other
Attachments
 
 
KTSB15 - Specification Sheet
360 Images
 
 
KTSB15 - 360 Image
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
Steel
Dimensions and Weight
Size
7/8" to 1-3/8" (22.2 to 34.9 mm)
Overall Length
1.8" (4.6 cm)
Descriptions
Description
STEP DRILL BIT #15 DOUBLE FLUTED 7/8 TO 1-3/8"
Product Type
Step Drill Bit
Long Description
Step Drill Bit, Steel, 0.46 lb
Features
These Double-Fluted Step Drill Bits provide faster cutting and drilling than single flute bits. The easy-to-read step markings and targets save time when drilling holes. Thick 3/8'' hex shank provides a firm, positive grip and won't spin out in the drill.
Short Description
Step Drill Bit, M2 Steel
Special Features
Fast-Starting, Non-Walking Drill Tip
extra long description
KLEIN KTSB15 Step Drill Bit #15 Dou
Additional Information
Number of Holes
3
Shank Type
3/8" Hex
Overall Height
3.6" (9.4 cm)
Coating
Aluminum Titanium Nitride (AlTiN)
Overall Width
1.8" (4.6 cm)
Flute Type
Straight
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTSB15
GTIN
00092644591150
UPC
092644591150
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit
Packaging
Weight
0.46 lb;0.21 kg
Weight per each
0.46
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Multi-Material Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat