J2288 - Diagonal Cutting Pliers, Journeyman, 8"

Klein Tools

  • $43.48 (Each)
  • $43.48 (Each)

  • $260.88 (Per 6)

Availability: In Stock Locally
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
J2288
Manufacturer
Klein Tools
Manufacturer's Part Number
J228-8
Description
Diagonal Cutting Pliers, Journeyman, 8"
These Diagonal Cutters Have A High-Leverage Design For 36-Percent More Cutting Power Than Other Pliers. State-Of-The-Art, Dual-Material Journeyman™ Handles Provide A Better Grip Without Sacrificing Tool Strength and Durability. Short Jaws and Beveled Cutting Edges Let You Cut Wire Closely. The Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble While The Cutting Knives Are Induction-Hardened For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644721076 / 00092644721076
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.48 (Each)
Standard Packaging
$260.88 (Per 6)
Resources
Images
 
 
J2288 - Small Image
 
J2288 - Large Image
 
J2288 - Large Image
 
J2288 - Large Image
 
J2288 - Large Image
 
J2288 - Video
360 Images
 
 
J2288 - 360 Image
Attachments
 
 
J2288 - Specification Sheet
Other Links
 
 
J2288 - Other
 
J2288 - Other
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
Steel
Material, Color, and Finish
Handle Color
RED/BLACK
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
DIAGONAL CUTTING PLIERS, JOURNEYMAN, 8"
Product Type
Journeyman Diagonal Cutting Pliers
extra long description
KLEIN J228-8 Journeyman Diagonal Cu
Features
These Diagonal Cutters have a high-leverage design for 36-Percent more cutting power than other pliers. State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Short jaws and beveled cutting edges let you cut wire closely. The hot-riveted joint ensures smooth action and no handle wobble while the cutting knives are induction-hardened for long life.
Long Description
These Diagonal Cutters have a high-leverage design for 36-Percent more cutting power than other pliers. State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Short jaws and beveled cutting edges let you cut wire closely. The hot-riveted joint ensures smooth action and no handle wobble while the cutting knives are induction-hardened for long life.
Additional Information
media
Yes
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.7" (11.9 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J228-8
GTIN
00092644721076
UPC
092644721076
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
10.7 oz (304 g)
Weight per each
0.67
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J2288.
Jump To:

Similar Items

Similar items are close alternatives to J2288, though they may not be 100% alike.

High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 In Cutting Capacity,...
  • Our Part #: D2288
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D228-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($205.20) ·
D2288 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to J2288 are priced for value and offer basic funtionality.

High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 In Cutting Capacity,...
  • Our Part #: D2288
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D228-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($205.20) ·
D2288 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat