D5064 - Adjustable Wrench, Plastic Dipped, 4"

Klein Tools

  • $28.54 (Each)
  • $28.54 (Each)

  • $171.24 (Per 6)
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
D5064
Manufacturer
Klein Tools
Manufacturer's Part Number
D506-4
Description
Adjustable Wrench, Plastic Dipped, 4"
Klein Tools' 4-Inch Adjustable Wrench (Standard Capacity) Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. The Precision-Machined Jaws Are Individually Chosen and Assembled By Hand to Ensure Smooth Operation. Contoured, Plastic-Dipped Handles Make Them Comfortable to Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675010 / 00092644675010
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.54 (Each)
Standard Packaging
$171.24 (Per 6)
Resources
Other Links
 
 
D5064 - Other
 
D5064 - Other
 
D5064 - Other
 
D5064 - Other
 
D5064 - Other
Attachments
 
 
D5064 - Specification Sheet
Images
 
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
 
D5064 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
4.5
Descriptions
extra long description
KLEIN D506-4 4" Adjustable Wrench P
Features
Klein Tools' 4-Inch Adjustable Wrench (standard capacity) is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, plastic-dipped handles make them comfortable to use.
Product Type
4" Adjustable Wrench Plastic Dipped
Description
ADJUSTABLE WRENCH, PLASTIC DIPPED, 4"
Long Description
Klein Tools' 4-Inch Adjustable Wrench (standard capacity) is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, plastic-dipped handles make them comfortable to use.
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D506-4
GTIN
00092644675010
UPC
092644675010
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.1313
Weight per each
0.13
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D5064.
Jump To:

Cross Referenced

These items are similar to D5064 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
900-067 Eclipse n/a
D506-4 Klein Tools 00092644675010

* All prices subject to change.

Begin Live Chat