D2526 - Diagonal Cutting Pliers Heavy-Duty All-Purpose, 6"

Klein Tools

  • $40.80 (Each)
  • $40.80 (Each)

  • $244.80 (Per 6)
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
D2526
Manufacturer
Klein Tools
Manufacturer's Part Number
D252-6
Description
Diagonal Cutting Pliers Heavy-Duty All-Purpose, 6"
These Klein Tools Diagonal Cutting Pliers Are All-Purpose, Heavy-Duty Cutters That Are Designed to Be Heavier For Better All Purpose Use. They Have A Tapered Nose, Short Jaws, and Beveled Cutting Edges to Efficiently Cut In Confined Areas. Forged Of Custom Us-Made Steel With A Hot-Riveted Joint and Induction-Hardened Cutting Knives For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720741 / 00092644720741
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.80 (Each)
Standard Packaging
$244.80 (Per 6)
Resources
Images
 
 
D2526 - Small Image
 
D2526 - Large Image
 
D2526 - Large Image
 
D2526 - Large Image
 
D2526 - Large Image
 
D2526 - Video
360 Images
 
 
D2526 - 360 Image
Attachments
 
 
D2526 - Specification Sheet
Other Links
 
 
D2526 - Other
 
D2526 - Other
 
D2526 - Other
 
D2526 - Other
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
6.15" (15.6 cm)
Descriptions
Product Type
All Purpose Diagonal Cutting Pliers
extra long description
KLEIN D252-6 All Purpose Diagonal C
Features
These Klein Tools Diagonal Cutting Pliers are all-purpose, heavy-duty cutters that are designed to be heavier for better all purpose use. They have a tapered nose, short jaws, and beveled cutting edges to efficiently cut in confined areas. Forged of custom US-made steel with a hot-riveted joint and induction-hardened cutting knives for long life.
Description
DIAGONAL CUTTING PLIERS HEAVY-DUTY ALL-PURPOSE, 6"
Long Description
These Klein Tools Diagonal Cutting Pliers are all-purpose, heavy-duty cutters that are designed to be heavier for better all purpose use. They have a tapered nose, short jaws, and beveled cutting edges to efficiently cut in confined areas. Forged of custom US-made steel with a hot-riveted joint and induction-hardened cutting knives for long life.
Additional Information
media
Yes
Jaw Width
0.75" (1.9 cm)
jaw thickness
0.813" (2.1 cm)
Jaw Length
0.696" (1.8 cm)
Handle Length
3.81" (9.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D252-6
GTIN
00092644720741
UPC
092644720741
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
6.1 oz (172 g)
Weight per each
0.38
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2526.
Jump To:

Similar Items

Similar items are close alternatives to D2526, though they may not be 100% alike.

These Heavy Duty, Diagonal-Cutting Pliers Come With A 1-Inch Tapered Nose Design...
  • Our Part #: D2207
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D220-7
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($289.98) ·
D2207 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat