D2488INS - Diagonal Cutting Pliers, Insulated, High-Leverage,

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2488INS
Manufacturer
Klein Tools
Manufacturer's Part Number
D2488INS
Description
Diagonal Cutting Pliers, Insulated, High-Leverage,
These Insulated Diagonal-Cutting Pliers Feature Two Layers Of Insulation to Protect Against Electric Shock. Clearly Marked With The Official 1000V Symbol, These Pliers Meet or Exceed Astm F1505-16 and IEC 60900:2018 Standards For Insulated Tools. The Head Is Angled to Get Into Confined Spaces. The High-Leverage Design Provides 36-Percent Greater Cutting Power Than Other Plier Designs.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644720710 / 00092644720710
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2488INS - Small Image
 
D2488INS - Large Image
 
D2488INS - Large Image
 
D2488INS - Video
Attachments
 
 
D2488INS - Specification Sheet
Other Links
 
 
D2488INS - Other
 
D2488INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
8.24" (20.9 cm)
Descriptions
Product Type
8" Diagonal Cutting Pliers Angled
Features
These Insulated Diagonal-Cutting pliers feature two layers of insulation to protect against electric shock. Clearly marked with the official 1000V symbol, these pliers meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools. The head is angled to get into confined spaces. The high-leverage design provides 36-percent greater cutting power than other plier designs.
extra long description
KLEIN D248-8-INS 8" Diagonal Cuttin
Long Description
These Insulated Diagonal-Cutting pliers feature two layers of insulation to protect against electric shock. Clearly marked with the official 1000V symbol, these pliers meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools. The head is angled to get into confined spaces. The high-leverage design provides 36-percent greater cutting power than other plier designs.
Special Features
Flame Retardant and Impact Resistant Handle
Description
DIAGONAL CUTTING PLIERS, INSULATED, HIGH-LEVERAGE,
Additional Information
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.813" (2.1 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.9" (12.4 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2488INS
GTIN
00092644720710
UPC
092644720710
Taxonomies, Classifications, and Categories
Type
Diagonal Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wire
Configuration
Angled Nose
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2488INS.
Jump To:

Similar Items

Similar items are close alternatives to D2488INS, though they may not be 100% alike.

Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic D...
  • Our Part #: D2488
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D248-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($213.66) ·
D2488 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.61

Each

QTY:
Each
Add
These High-Leverage Insulated Diagonal-Cutting Pliers Are 1000V Rated For Safety...
  • Our Part #: D2288INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D2288INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2288INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D2488INS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-9029 Ideal Industries 00783250216413
ID6 Irwin Tools n/a
ID7 Irwin Tools n/a
ID8 Irwin Tools n/a
D228-8-INS Klein Tools 00092644720420
D248-8-INS Klein Tools 00092644720710
54020 Morris 00601986540209

* All prices subject to change.

Begin Live Chat