D2036 - Pliers, Needle Nose Side-Cutters, 6"

Klein Tools

  • $31.46 (Each)
  • $31.46 (Each)

  • $188.76 (Per 6)
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
D2036
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-6
Description
Pliers, Needle Nose Side-Cutters, 6"
These Long-Nose Side-Cutters Are Made Of Forged Steel For Durability. The Long Nose Is Great For Grabbing and Looping Wire. Cutting Knives Are Induction Hardened For Long Life. Knurled Jaws Provide Sure Wrapping and Looping.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710162 / 00092644710162
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.46 (Each)
Standard Packaging
$188.76 (Per 6)
Resources
Images
 
 
D2036 - Small Image
 
D2036 - Large Image
 
D2036 - Large Image
 
D2036 - Video
360 Images
 
 
D2036 - 360 Image
Other Links
 
 
D2036 - Other
 
D2036 - Other
Brochures
 
 
D2036 - Brochure
Attachments
 
 
D2036 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6.68" (17 cm)
Descriptions
Product Type
6" Long-Nose Pliers Side-Cutting
extra long description
KLEIN D203-6 6" Long-Nose Pliers Si
Features
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 6"
Long Description
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.
Additional Information
media
Yes
Point Diameter
0.094" (0.24 cm)
Jaw Width
0.688" (1.7 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Length
1.969" (5 cm)
Handle Length
3.43" (8.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-6
GTIN
00092644710162
UPC
092644710162
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
4.3 oz (122 g)
Weight per each
0.27
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2036.
Jump To:

Similar Items

Similar items are close alternatives to D2036, though they may not be 100% alike.

These Long-Nose Side-Cutters Are Spring-Loaded For Self-Opening. The Cutting Kni...
  • Our Part #: D2036C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D203-6C
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2036C - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Long Nose Pliers, Insul, Cut, 6" L
  • MFR Part #: D203-6-INS
  • GTIN: 00092644710179
  • Manufacturer: Klein Tools
Lower Cost Alternatives

These alternatives to D2036 are priced for value and offer basic funtionality.

Klein’S Long-Nose Side-Cutting Pliers Offer Induction Hardened Knives to Ensure ...
  • Our Part #: J2036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: J203-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
J2036 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D2036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
100-021 Eclipse n/a
D203-6 Klein Tools 00092644710162

* All prices subject to change.

Begin Live Chat