CL312 - Hvac Digital Clamp Meter, 400 Amp Ac Auto-Ranging

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL312
Manufacturer
Klein Tools
Manufacturer's Part Number
CL312
Description
Hvac Digital Clamp Meter, 400 Amp Ac Auto-Ranging
Klein Tools CL312 Electrical Tester Is An Automatically Ranging True Root Mean Square (TRMS) Digital Clamp Meter. It Measures Ac Current Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Tests Diodes Via Test-Leads, and Temperature Via A Thermocouple Probe. Features Include Auto Range to Improve Efficiency and Speed When Making Measurements Diode Test to Troubleshoot Malfunctioning Diodes Max/Min to Understand The Variability From Average Of An Electrical Prope
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644691379 / 00092644691379
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL312 - Small Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Large Image
 
CL312 - Video
Attachments
 
 
CL312 - Specification Sheet
Other Links
 
 
CL312 - Other
 
CL312 - Other
 
CL312 - Other
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
ABS
Dimensions and Weight
Overall Length
8.7" (22.1 cm)
Descriptions
Product Type
400A Ac Digital Hvac Clamp Meter
Description
HVAC DIGITAL CLAMP METER, 400 AMP AC AUTO-RANGING
Long Description
Klein Tools CL312 Electrical Tester is an automatically ranging true root mean square (TRMS) digital clamp meter. It measures AC current via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements Diode Test to troubleshoot malfunctioning diodes Max/Min to understand the variability from average of an electrical prope
Special Features
Low Battery Indicator, DC microamps (uA)
extra long description
KLEIN CL312 400A AC Digital HVAC Cl
Additional Information
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Overall Height
1.61" (4.1 cm)
display
4000 Count LCD
Overall Width
3.02" (7.7 cm)
Capacitance
4000µF
ac voltage
600
Voltage
600V AC; 600V DC
functions
AC current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance and test diodes
included
Carrying Case, Test Leads, Thermocouple, Batteries
auto-power off
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL312
GTIN
00092644691379
UPC
092644691379
Taxonomies, Classifications, and Categories
Type
Voltage, Current, Resistance, Continuity
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
10.1 oz (286 g)
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V; CE Certified
Application
Measures AC Current, DC microamp current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat