CL110 - Digital Clamp Meter, Ac Auto-Ranging 400 Amp

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL110
Manufacturer
Klein Tools
Manufacturer's Part Number
CL110
Description
Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Batteries, Battery Included, 1.609 In Height, 8.703 In Length, 3.016 In Width, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690570 / 00092644690570
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL110 - Small Image
 
CL110 - Large Image
 
CL110 - Large Image
 
CL110 - Large Image
 
CL110 - Large Image
 
CL110 - Large Image
 
CL110 - Video
Attachments
 
 
CL110 - Specification Sheet
Other Links
 
 
CL110 - Other
 
CL110 - Other
 
CL110 - Other
 
CL110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
600 Vac;600 V dc
Dimensions and Weight
Length
8.703 in;221.1 mm
Width
3.016 in;76.6 mm
Height
1.609 in;40.9 mm
Overall Length
8.7" (22.1 cm)
Descriptions
Description
DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP
Product Type
Digital Clamp Meter
Long Description
Digital Clamp Meter, 400 A, 600 Vac;600 V dc, LCD Display, Battery Powered, 3 Batteries, Battery Included, 1.609 in Height, 8.703 in Length, 3.016 in Width, 0.63 lb
Short Description
Digital Clamp Meter, 400 A, 600 Vac;600 V dc, LCD
extra long description
KLEIN CL110 Digital Clamp Meter AC
Special Features
Backlit Display for Clear Readings
Additional Information
Display Type
LCD
Power Source
Battery
Number of Batteries
3
Battery Included
Yes
for use with
Basic and Controlled Electromagnetic Environments Like Residential;Office and Light-Industrial Locations
Standards Met
CAT III;CE Certified;cETLus Listed
package quantity
1 ct
Made in USA
yes
includes
Carrying Case;41 in (1041.4 mm) Test Leads and Batteries
media
Yes
Overall Height
1.61" (4.1 cm)
display
2000 Count LCD
Overall Width
3.02" (7.7 cm)
Voltage
600V AC; 600V DC
included
Carrying Case, 41" (1041.4 mm) Test Leads and Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL110
GTIN
00092644690570
UPC
092644690570
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Residential;Office and Light-Industrial Locations
standard
CAT III 600V; CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat