93LCL - Laser Level Self-Leveling Cross-Line

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93LCL
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCL
Description
Laser Level Self-Leveling Cross-Line
The Klein Tools Self-Leveling Cross-Line Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals. This Level Provides A Reliable Pendulum Self-Leveling System, Clear, Bright Laser Level Lines. Equipped With An Integrated Magnetic Mount and An Additional Versatile Ceiling Clip Mount, Klein'S Cross-Line Level Enables A Multitude Of Alignment and Layout Applications. Note: Klein'S Model 93LCLS Also Offers A 90 Degree Vertical Plumb Spot Feature.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930010 / 00092644930010
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
93LCL - Other
 
93LCL - Other
 
93LCL - Other
 
93LCL - Other
 
93LCL - Other
 
93LCL - Other
 
93LCL - Other
Images
 
 
93LCL - Large Image
 
93LCL - Large Image
 
93LCL - Large Image
 
93LCL - Large Image
 
93LCL - Large Image
 
93LCL - Large Image
 
93LCL - Large Image
 
93LCL - Small Image
 
93LCL - Video
Attachments
 
 
93LCL - Specification Sheet
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
ABS housing and electronic components
Dimensions and Weight
Overall Length
2.625" (6.7 cm)
Descriptions
Description
LASER LEVEL SELF-LEVELING CROSS-LINE
Product Type
Self-Level Cross-Line Laser Level
extra long description
KLEIN 93LCL Self-Level Cross-Line L
Long Description
The Klein Tools self-leveling cross-line laser level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system, clear, bright laser level lines. Equipped with an integrated magnetic mount and an additional versatile ceiling clip mount, Klein's cross-line level enables a multitude of alignment and layout applications. Note: Klein's model 93LCLS also offers a 90 degree vertical plumb spot feature.
Special Features
Laser: 630-680nm, = 1mW Each Beam, Class II Laser
Additional Information
Accuracy
±3/32" per 33 ft (±2 mm per 10 m)
Overall Width
5.25" (13.3 cm)
Overall Height
5" (12.7 cm)
included
Hard Carrying Case, Mounting Clamp, Batteries
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LCL
GTIN
00092644930010
UPC
092644930010
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Self-Leveling Laser Level
Availability
Status
Inactive
Packaging
Weight
1.6 lb (0.7 kg) without Batteries
Weight per each
1.57
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93LCL.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 93LCL.

Self-Leveling Cross-Line Laser Level and Plumb Spot, Neodymium Alloy Material, 3...
  • Our Part #: 93LCLS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 93LCLS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.60) ·
93LCLS - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$177.60

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 93LCL, though they may not be 100% alike.

Self-Leveling Cross-Line Laser Level and Plumb Spot, Neodymium Alloy Material, 3...
  • Our Part #: 93LCLS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 93LCLS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.60) ·
93LCLS - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$177.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat