69140 - K-Type Temperature Pipe Clamp

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69140
Manufacturer
Klein Tools
Manufacturer's Part Number
69140
Description
K-Type Temperature Pipe Clamp
Specific For Hvac Applications, This Temperature Pipe Clamp (and Other Klein K-Type Accessories) Extend Working Temperature Ranges For Klein'S Hvac Digital Multimeters and Clamp Meters. These Accessories Work With All Klein Digital Multimeters and Clamp Meters That Measure Temperature, As Well As Any Other Brand With Meters That Measure Temperature. Other Accessories Include High Temperature Thermocouple Wire, Temperature Probe and Banana Plug Adapter.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111970 - Temperature sensor
UPC/GTIN
092644690679 / 00092644690679
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
69140 - Small Image
 
69140 - Large Image
 
69140 - Large Image
 
69140 - Large Image
 
69140 - Large Image
 
69140 - Large Image
 
69140 - Large Image
 
69140 - Large Image
 
69140 - Video
360 Images
 
 
69140 - 360 Image
Attachments
 
 
69140 - Specification Sheet
Other Links
 
 
69140 - Other
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
ABS
Dimensions and Weight
Overall Length
5.25" (13.3 cm)
Descriptions
Long Description
Specific for HVAC applications, this Temperature Pipe Clamp (and other Klein K-Type Accessories) extend working temperature ranges for Klein's HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include High Temperature Thermocouple Wire, Temperature Probe and Banana Plug Adapter.
Special Features
Ideal for Pipes 1/4" to 1-3/8" (6.4 to 34.9 mm); Works with Any Digital Multimeter or Clamp Meter that Measures Temperature
Product Type
K-Type Temperature Pipe Clamp
extra long description
KLEIN 69140 K-Type Temperature Pipe
Features
Specific for HVAC applications, this Temperature Pipe Clamp (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include High Temperature Thermocouple Wire, Temperature Probe and Banana Plug Adapter.
Description
K-TYPE TEMPERATURE PIPE CLAMP
Additional Information
media
Yes
Temperature Range
-4 to 212°F (-20 to 100°C) with +/-2% accuracy
Overall Height
0.75" (1.9 cm)
package quantity
1
Overall Width
3" (7.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69140
GTIN
00092644690679
UPC
092644690679
Taxonomies, Classifications, and Categories
Type
K-Type Clamp
Category Description
HAND TOOLS
Packaging
Weight
3.13 lb (1.42 kg)
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat