6614INS - Insulated Screwdriver, #1 Square Tip, 4" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6614INS
Manufacturer
Klein Tools
Manufacturer's Part Number
661-4-INS
Description
Insulated Screwdriver, #1 Square Tip, 4" Shank
Klein Insulated Tools Combine Excellent Functionality Along With Reduction Of Risk Of Injury Where A Tool Might Make Contact With An Energized Source With Voltage Up to 1000 Volts. Two Layers Of Insulation Provide Protection Against Electric Shock. Clearly Marked With The Official 1000-Volt Rating Symbol. Round Shank With Square-Recess Tip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644853364 / 00092644853364
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6614INS - Small Image
 
6614INS - Large Image
 
6614INS - Large Image
Attachments
 
 
6614INS - Specification Sheet
Other Links
 
 
6614INS - Other
 
6614INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Color Code
GREEN
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
8.313" (21.1 cm)
Descriptions
Description
INSULATED SCREWDRIVER, #1 SQUARE TIP, 4" SHANK
extra long description
KLEIN 661-4-INS Screwdriver, Insul,
Product Type
Screwdriver, Insul, #1 Square, 4" L
Features
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.
Special Features
Flame Retardant and Impact Resistant Handle
Long Description
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.
Additional Information
Tip Size
#1
Shank Length
4" (10.2 cm)
Shank Type
Round
tip type
Square
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
661-4-INS
GTIN
00092644853364
UPC
092644853364
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECESSED
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6614INS.
Jump To:

Similar Items

Similar items are close alternatives to 6614INS, though they may not be 100% alike.

Insulated Screwdriver, #2 Square, 4-Inch Shank
  • Our Part #: 6624INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 662-4-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.37) ·
6624INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.37

Each

QTY:
Each
Add
Square Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Pla...
  • Our Part #: 6617INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 661-7-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6617INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Insulated Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric ...
  • Our Part #: 6627INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 662-7-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6627INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat