66010 - 2-In-1 Impact Socket Set, 12-Point, 6PC

Klein Tools

  • $287.30 (Each)
  • $287.30 (Each)
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
66010
Manufacturer
Klein Tools
Manufacturer's Part Number
66010
Description
2-In-1 Impact Socket Set, 12-Point, 6PC
Six-Piece Impact Socket Set Consisting Of The Commonly Used Impact Socket Sizes Used In Utility and Construction Work. Each Impact Socket Features Two Coaxial Spring-Loaded Sockets In One. The High-Torque, 12-Point Design Is Easier to Position On Fasteners Including Square Ones. Available In A Convenient Carrying Case.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644650529 / 00092644650529
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.30 (Each)
Resources
Images
 
 
66010 - Small Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Large Image
 
66010 - Video
360 Images
 
 
66010 - 360 Image
Attachments
 
 
66010 - Specification Sheet
Other Links
 
 
66010 - Other
 
66010 - Other
 
66010 - Other
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
4140 Steel
Dimensions and Weight
Overall Length
4.4" (11.2 cm)
Descriptions
Product Type
2-In-1 Impact Socket Set, 6-Piece
Features
Six-piece Impact Socket Set consisting of the commonly used impact socket sizes used in utility and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-point design is easier to position on fasteners including square ones. Available in a convenient carrying case.
extra long description
KLEIN 66010 2-In-1 Impact Socket Se
Description
2-IN-1 IMPACT SOCKET SET, 12-POINT, 6PC
Long Description
Six-piece Impact Socket Set consisting of the commonly used impact socket sizes used in utility and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-point design is easier to position on fasteners including square ones. Available in a convenient carrying case.
Special Features
Hands-free Adjustment
Additional Information
media
Yes
package quantity
1
Drive Size
1/2"
Number of Pieces
6
Overall Height
8.8" (22.4 cm)
included
Sockets; Carrying Case
Number of Points
12
Overall Width
2.3" (5.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66010
GTIN
00092644650529
UPC
092644650529
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Rated
Packaging
Weight
3.5 lb (1.6 kg)
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Pole Hardware Installation and Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat