65064 - 2-In-1 Nut Driver, Hex Head, 1/4" and 5/16"

Klein Tools

  • $19.12 (Each)
  • $19.12 (Each)

  • $114.72 (Per 6)
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
65064
Manufacturer
Klein Tools
Manufacturer's Part Number
65064
Description
2-In-1 Nut Driver, Hex Head, 1/4" and 5/16"
Carry Two In One Convenient Handle With Klein'S 2-In-1 Hex Head Screwdriver. Features The Popular 1/4-Inch and 5/16-Inch Hex Sizes Most Tradespeople Need. Magnet In Hex Keeps Screws In Place. Great For Hvac, Plumbing and Electrical Jobs or Any Diy Job Around The House.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644650642 / 00092644650642
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.12 (Each)
Standard Packaging
$114.72 (Per 6)
Resources
Images
 
 
65064 - Small Image
 
65064 - Large Image
 
65064 - Large Image
 
65064 - Large Image
 
65064 - Large Image
 
65064 - Large Image
 
65064 - Large Image
 
65064 - Large Image
 
65064 - Video
360 Images
 
 
65064 - 360 Image
Attachments
 
 
65064 - Specification Sheet
Other Links
 
 
65064 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
Yes
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Product Type
2-In-1 Nut Driver, Hex, 1/4", 5/16"
Description
2-IN-1 NUT DRIVER, HEX HEAD, 1/4" AND 5/16"
Long Description
Carry two in one convenient handle with Klein's 2-in-1 Hex Head screwdriver. Features the popular 1/4-Inch and 5/16-Inch hex sizes most tradespeople need. Magnet in hex keeps screws in place. Great for HVAC, Plumbing and Electrical jobs or any DIY job around the house.
Special Features
Rare Earth Magnetic Tips; Heavy Duty
extra long description
KLEIN 65064 2-in-1 Nut Driver, Hex,
Features
Carry two in one convenient handle with Klein's 2-in-1 Hex Head screwdriver. Features the popular 1/4-Inch and 5/16-Inch hex sizes most tradespeople need. Magnet in hex keeps screws in place. Great for HVAC, Plumbing and Electrical jobs or any DIY job around the house.
Additional Information
media
Yes
Tip Size
1/4", 5/16"
Shank Length
3.625" (9.2 cm)
Handle Type
Cushion-Grip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65064
GTIN
00092644650642
UPC
092644650642
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hex Driver
Packaging
Weight
0.10 lb (0.05 kg)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat