64638INS - Insulated 3/8" - 6" Nut Driver

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64638INS
Manufacturer
Klein Tools
Manufacturer's Part Number
64638INS
Description
Insulated 3/8" - 6" Nut Driver
Protect Yourself When Working Near An Energized Source With Klein’S Insulated Hollow-Shaft Nut Driver. Clearly Marked With The Official 1000-Volt Rating Symbol, Klein Insulated Tools Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock. The Full Hollow-Shaft Permits Turning Nuts On Long Screws.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652295 / 00092644652295
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
64638INS - Small Image
 
64638INS - Large Image
 
64638INS - Large Image
 
64638INS - Video
Attachments
 
 
64638INS - Specification Sheet
Other Links
 
 
64638INS - Other
 
64638INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BLUE
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
10.313
Descriptions
Long Description
Protect yourself when working near an energized source with Klein’s insulated hollow-shaft nut driver. Clearly marked with the official 1000-Volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. The full hollow-shaft permits turning nuts on long screws.
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Product Type
Insulated 3/8" - 6" Nut Driver
Features
Protect yourself when working near an energized source with Klein’s insulated hollow-shaft nut driver. Clearly marked with the official 1000-Volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. The full hollow-shaft permits turning nuts on long screws.
extra long description
KLEIN 646-3/8-INS Insulated 3/8" -
Description
INSULATED 3/8" - 6" NUT DRIVER
Additional Information
Shaft Length
6" (15.2 cm)
Manufacturer Information
Manufacturers Part Number
64638INS
Brand
Klein Tools
GTIN
00092644652295
UPC
092644652295
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
Stacked Circuit Boards, Long Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat