63215 - High-Leverage Compact Cable Cutter

Klein Tools

  • $32.22 (Each)
  • $32.22 (Each)

  • $193.32 (Per 6)
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
63215
Manufacturer
Klein Tools
Manufacturer's Part Number
63215
Description
High-Leverage Compact Cable Cutter
This High-Leverage Cable Cutter Is Compact and Designed to Cleanly Cut Through Thick Cable and Wires With Ease. Cuts Up to 1/0 Awg Aluminum and Copper Cable, and Communications Cable, In Addition to Metal Clad (MC) Cable Jacket. Perfect For Working In Tight Spaces. The Compact, Yet Powerful, Cutter Will Take Up Minimal Space In Your Bag or On Your Belt.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644632150 / 00092644632150
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.22 (Each)
Standard Packaging
$193.32 (Per 6)
Resources
Images
 
 
63215 - Small Image
 
63215 - Large Image
 
63215 - Large Image
 
63215 - Large Image
 
63215 - Large Image
 
63215 - Large Image
 
63215 - Large Image
 
63215 - Video
360 Images
 
 
63215 - 360 Image
Attachments
 
 
63215 - Specification Sheet
Other Links
 
 
63215 - Other
 
63215 - Other
 
63215 - Other
 
63215 - Other
 
63215 - Other
 
63215 - Other
 
63215 - Other
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
Steel
Material, Color, and Finish
Handle Color
Red
Handle Material
Plastic
Dimensions and Weight
Overall Length
6.6" (16.7 cm)
Descriptions
extra long description
KLEIN 63215 High-Leverage Cable Cut
Features
This high-leverage cable cutter is compact and designed to cleanly cut through thick cable and wires with ease. Cuts up to 1/0 AWG aluminum and copper cable, and communications cable, in addition to metal clad (MC) cable jacket. Perfect for working in tight spaces. The compact, yet powerful, cutter will take up minimal space in your bag or on your belt.
Product Type
High-Leverage Cable Cutter
Description
HIGH-LEVERAGE COMPACT CABLE CUTTER
Long Description
This high-leverage cable cutter is compact and designed to cleanly cut through thick cable and wires with ease. Cuts up to 1/0 AWG aluminum and copper cable, and communications cable, in addition to metal clad (MC) cable jacket. Perfect for working in tight spaces. The compact, yet powerful, cutter will take up minimal space in your bag or on your belt.
Special Features
High leverage
Additional Information
Overall Height
0.55" (1.4 cm)
Overall Width
1.9" (5 cm)
Handle Length
5.1" (13 cm)
Cutting Capacity
Up to 1/0 AWG Aluminum and Copper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63215
GTIN
00092644632150
UPC
092644632150
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
7.2 oz (204 g)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Wire Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat