62524 - Triple Taps 6-32, 8-32, 10-24

Klein Tools

  • $18.68 (Each)
  • $18.68 (Each)

  • $112.08 (Per 6)
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
62524
Manufacturer
Klein Tools
Manufacturer's Part Number
625-24
Description
Triple Taps 6-32, 8-32, 10-24
This Is Your Go-to Tool When Creating New Threads. Add Machine Screws to Just About Any Material From Metal to Wood. Use It to Form New Threads, Re-Form Burred Threads or Clean Out Plaster Obstructions. Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644537004 / 00092644537004
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.68 (Each)
Standard Packaging
$112.08 (Per 6)
Resources
Images
 
 
62524 - Small Image
 
62524 - Large Image
 
62524 - Large Image
 
62524 - Large Image
 
62524 - Video
360 Images
 
 
62524 - 360 Image
Attachments
 
 
62524 - Specification Sheet
Other Links
 
 
62524 - Other
 
62524 - Other
 
62524 - Other
 
62524 - Other
 
62524 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
BLUE
Dimensions and Weight
Overall Length
7.125" (18.1 cm)
Descriptions
Product Type
Triple Taps 6-32, 8-32, 10-24
extra long description
KLEIN 625-24 Triple Taps 6-32, 8-32
Features
This is your go-to tool when creating new threads. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Each tap size rethreads to next larger size if threads are stripped.
Description
TRIPLE TAPS 6-32, 8-32, 10-24
Long Description
This is your go-to tool when creating new threads. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Each tap size rethreads to next larger size if threads are stripped.
Additional Information
Tap Sizes
6-32, 8-32, 10-24
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
625-24
GTIN
00092644537004
UPC
092644537004
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat