6001 - 5/16" Cabinet Screwdriver, 1-1/2" Round Shank

Klein Tools

  • $9.32 (Each)
  • $9.32 (Each)

  • $55.92 (Per 6)
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
6001
Manufacturer
Klein Tools
Manufacturer's Part Number
600-1
Description
5/16" Cabinet Screwdriver, 1-1/2" Round Shank
This Cabinet-Tip Screwdriver Is Built to Handle The Tough Jobs With Ease. The Stubby Size Allows For Precision In Tight Spaces. Special Heat-Treated Shafts Make For A Durable, Long Lasting Tool. The Precision-Machined Tip Provides The Exact Fit You Expect From Klein Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850004 / 00092644850004
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.32 (Each)
Standard Packaging
$55.92 (Per 6)
Resources
Images
 
 
6001 - Small Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Video
Attachments
 
 
6001 - Specification Sheet
Other Links
 
 
6001 - Other
 
6001 - Other
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
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
3.438" (8.7 cm)
Descriptions
Product Type
5/16" Cab Tip Screwdriver 1-1/2"
extra long description
KLEIN 600-1 5/16" Cab Tip Screwdriv
Features
This Cabinet-Tip screwdriver is built to handle the tough jobs with ease. The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools.
Long Description
This Cabinet-Tip screwdriver is built to handle the tough jobs with ease. The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools.
Description
5/16" CABINET SCREWDRIVER, 1-1/2" ROUND SHANK
Additional Information
media
Yes
Shank Length
1.5" (3.8 cm)
Tip Size
5/16" (7.9 mm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-1
GTIN
00092644850004
UPC
092644850004
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6001.
Jump To:

Cross Referenced

These items are similar to 6001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-28C Greenlee 00783310546481
54648 Greenlee n/a
35-161 Ideal Industries 783250351619
600-1 Klein Tools 00092644850004
54102 Morris 00601986541022

* All prices subject to change.

Begin Live Chat