56415 - Mid-Flex Glow Rod Set, 15'

Klein Tools

  • $54.97 (Each)
  • $54.97 (Each)

  • $164.91 (Per 3)
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
56415
Manufacturer
Klein Tools
Manufacturer's Part Number
56415
Description
Mid-Flex Glow Rod Set, 15'
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 In Diameter, 15 FT Overall Length, 13.6 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644564154 / 00092644564154
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.97 (Each)
Standard Packaging
$164.91 (Per 3)
Resources
Images
 
 
56415 - Small Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Large Image
 
56415 - Video
Attachments
 
 
56415 - Specification Sheet
Other Links
 
 
56415 - Other
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
Fiberglass
Dimensions and Weight
Diameter
3/16 in;4.8 mm
Overall Length
15 ft;4.6 m
Descriptions
Product Type
Mid-Flex Glow Rod Set
Long Description
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 in Diameter, 15 ft Overall Length, 13.6 oz
Features
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.
Short Description
9' (2.7 M) Mid-Flex Glow Rod Set, Fiberglass
extra long description
KLEIN 56415 15' (4.6 m) Mid-Flex Gl
Description
MID-FLEX GLOW ROD SET, 15'
Additional Information
includes
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments
package quantity
3 CT
Made in USA
yes
included
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments
media
Yes
Manufacturer Information
Manufacturers Part Number
56415
Brand
Klein Tools
GTIN
00092644564154
UPC
092644564154
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
13.6 oz;386 g
Weight per each
0.85
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Three 3/16 In (5 mm) Diameter X 5 In (1.52 M) Glow Rods Assemble to A Full 15 In (4.57 M).
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56415.
Jump To:

Similar Items

Similar items are close alternatives to 56415, though they may not be 100% alike.

Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 In Diameter, 9 FT Overall Lengt...
  • Our Part #: 56409
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56409
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($139.74) ·
56409 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 56415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-470 Eclipse n/a
56415 Klein Tools 00092644564154
FS15 Southwire 00032886910883

* All prices subject to change.

Begin Live Chat