56211 - 1-1/4" Iron Conduit Bender Head

Klein Tools

  • $323.88 (Each)
  • $323.88 (Each)
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
56211
Manufacturer
Klein Tools
Manufacturer's Part Number
56211
Description
1-1/4" Iron Conduit Bender Head
Klein Tools Conduit Bender Head Is Designed to Handle Thin Wall Emt Up to 1-1/4-Inch and Rigid Imc Up to 1-Inch Thick. Made From Iron With Klein'S Advanced Casting Process For The Ultimate In Core Strength and Durability. This Head Works With The Klein Handle (Cat. No. 51429) Which Is Sold Separately.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644562112 / 00092644562112
Weight per unit
16.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.88 (Each)
Resources
Images
 
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Large Image
 
56211 - Video
Other Links
 
 
56211 - Other
 
56211 - Other
Attachments
 
 
56211 - Specification Sheet
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
IRON
Descriptions
Product Type
1-1/4" Iron Conduit Bender Head
extra long description
KLEIN 56211 1-1/4" Iron Conduit Ben
Features
Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-1/4-Inch and rigid IMC up to 1-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51429) which is sold separately.
Description
1-1/4" IRON CONDUIT BENDER HEAD
Long Description
Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-1/4-Inch and rigid IMC up to 1-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51429) which is sold separately.
Additional Information
media
Yes
Compatible With
included
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56211
GTIN
00092644562112
UPC
092644562112
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Iron Bender Head
Packaging
Weight
16.9 lb (7.7 kg)
Weight per each
16.9
Carton
1
Uses, Certifications, and Standards
Application
Conduit Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56211.
Jump To:

Similar Items

Similar items are close alternatives to 56211, though they may not be 100% alike.

Bender, Ductile Iron Material, 1-1/4 In Emt;1 In Rigid;1 In Imc Conduit Size, 14...
  • Our Part #: 74006
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 74-006
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($296.56) ·
74006 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$296.56

Each

QTY:
Each
Add
1/2" Iron Conduit Bender Head
  • MFR Part #: 56208
  • GTIN: 00092644562082
  • Manufacturer: Klein Tools
3/4" Iron Conduit Bender Head
  • MFR Part #: 56209
  • GTIN: 00092644562099
  • Manufacturer: Klein Tools
1" Iron Conduit Bender Head
  • MFR Part #: 56210
  • GTIN: 00092644562105
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 56211 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
923 Gardner Bender 00032076012908
74-006 Ideal Industries 783250740062
56211 Klein Tools 00092644562112

* All prices subject to change.

Begin Live Chat