56205 - Iron Conduit Bender 1" Emt, Assembled

Klein Tools

  • $114.99 (Each)
  • $114.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56205
Manufacturer
Klein Tools
Manufacturer's Part Number
56205
Description
Iron Conduit Bender 1" Emt, Assembled
Assembled Conduit Bender, Iron/Steel(Handle) Material, 3/4 In Rigid/Imc;1 In Emt Conduit Size, 7 In Bend Radius, Bender Head Handle, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644562051 / 00092644562051
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.99 (Each)
Resources
Images
 
 
56205 - Small Image
 
56205 - Large Image
 
56205 - Large Image
 
56205 - Large Image
 
56205 - Large Image
 
56205 - Large Image
 
56205 - Large Image
 
56205 - Video
Attachments
 
 
56205 - Specification Sheet
Other Links
 
 
56205 - Other
 
56205 - Other
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
Iron;Steel(Handle)
Descriptions
Product Type
Conduit Bender
Assembled Conduit Bender
Long Description
Assembled Conduit Bender, Iron/Steel(Handle) Material, 3/4 in Rigid/IMC;1 in EMT Conduit Size, 7 in Bend Radius, Bender Head Handle, 11.6 lb
Features
Constructed with aerospace alloy and virtually indestructible, Klein's AEROHEAD(TM) Benders offer the ultimate in performance and durability. The traditional Benfield(R) head style accurately and consistently performs common bends. Cast-in benchmark symbols, degree and multiplier scales help save time on the job.
Short Description
Assembled Conduit Bender, Iron;Steel(Handle)
Special Features
High strength steel handle features a swaged end for inserting conduit to correct overbends Bright orange color handle is easy to spot on the jobsite
Description
IRON CONDUIT BENDER 1" EMT,ASSEMBLED
extra long description
KLEIN 56205 Iron Conduit Bender 1"
Additional Information
Conduit Size
3/4 in;19 mm Rigid/IMC;1 in EMT
Bend Radius
7 in;178 mm
Handle Type
Bender Head
includes
Handle 51429
Made in USA
yes
included
Handle 51428
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56205
GTIN
00092644562051
UPC
092644562051
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Conduit Bender
Availability
Status
Inactive
Packaging
Weight
11.6 lb;5.26 kg
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
High Strength Steel Handle Features a Swaged End for Inserting Conduit to Correct Overbends Bright Orange Color Handle is Easy to Spot on The Jobsite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat