54806MB - Modbox Tall Component Box, Full Width

Klein Tools

  • $65.22 (Each)
  • $65.22 (Each)
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
54806MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54806MB
Description
Modbox Tall Component Box, Full Width
Klein Tools Modbox™ Tall Component Box, Full Width Comes With 8 Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Component Box Is IP65 Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548062 / 00092644548062
Weight per unit
9.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.22 (Each)
Resources
Images
 
 
54806MB - Small Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Large Image
 
54806MB - Video
Other Links
 
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
 
54806MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
22" (56 cm)
Descriptions
Long Description
Klein Tools MODbox™ Tall Component Box, Full Width comes with 8 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers
Product Type
Modbox™ Tall Comp Box, Full Width
extra long description
KLEIN 54806MB MODbox™ Tall Comp Box
Features
Klein Tools MODbox™ Tall Component Box, Full Width comes with 8 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Description
MODBOX TALL COMPONENT BOX, FULL WIDTH
Additional Information
Number of Sides
Overall Width
15.5" (39.3 cm)
Overall Height
5.2" (13.2 cm)
Number of Compartments
8
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Manufacturers Part Number
54806MB
Brand
Klein Tools
GTIN
00092644548062
UPC
092644548062
Taxonomies, Classifications, and Categories
Type
MODbox™ Toolbox
Category Description
TOOL BAG/POUCHES
Packaging
Weight
9.4 lb (4.3 kg)
Weight per each
9.4
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54806MB.
Jump To:

Similar Items

Similar items are close alternatives to 54806MB, though they may not be 100% alike.

Packout Organizer, 19.76 In Overall Length, 15 In Overall Width, 4.61 In Overall...
  • Our Part #: 48228430
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-8430
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($215.92) ·
48228430 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$53.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat