54803MB - Modbox Medium Toolbox

Klein Tools

  • $92.38 (Each)
  • $92.38 (Each)
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
54803MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54803MB
Description
Modbox Medium Toolbox
Klein Tools Modbox™ Medium Stackable Tool Box Features Side Rails That Connect Attachments For More Storage Options and Easy Access to Commonly Used Items. Metal Reinforced Handle Pivots For A Comfortable Top Carry When Not Connected to Other Modbox™ Component Parts. Tool Box Organizer Is IP65 Rated, 100-Pound Capacity, and Made With Heavy Duty Impact Resistant Polymers. Comes With A Removable Tool Caddy. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548031 / 00092644548031
Weight per unit
12.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.38 (Each)
Resources
Images
 
 
54803MB - Small Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Large Image
 
54803MB - Video
Attachments
 
 
54803MB - Specification Sheet
Other Links
 
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
 
54803MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MODBOX MEDIUM TOOLBOX
Long Description
Klein Tools MODbox™ Medium stackable tool box features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox™ component parts. Tool box organizer is IP65 rated, 100-Pound capacity, and made with heavy duty impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory
Product Type
Modbox™ Medium Toolbox
extra long description
KLEIN 54803MB MODbox™ Medium Toolbo
Features
Klein Tools MODbox™ Medium Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox™ component parts. Medium Toolbox is IP65 rated, 100-Pound (45.4 kg) capacity, and made with impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox™ components to make a custom mobile workstation.
Additional Information
Number of Compartments
1
Overall Height
11.7" (30 cm)
Overall Width
15.5" (39.4 cm)
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54803MB
GTIN
00092644548031
UPC
092644548031
Taxonomies, Classifications, and Categories
Type
MODbox™ Toolbox
Category Description
TOOL BAG/POUCHES
Packaging
Weight
12.43 lb (5.7 kg)
Weight per each
12.43
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54803MB.
Jump To:

Similar Items

Similar items are close alternatives to 54803MB, though they may not be 100% alike.

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, T...
  • Our Part #: 48228425
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-8425
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($185.72) ·
48228425 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$92.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat