54802MB - Modbox Rolling Toolbox

Klein Tools

  • $156.20 (Each)
  • $156.20 (Each)
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
54802MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54802MB
Description
Modbox Rolling Toolbox
Klein Tools Modbox™ Rolling Tool Box Organizer Has 10-Inch Solid Rubber Wheels That Are Larger and More Durable Than The Leading Competitor. The Retractable Handle Is Easy to Remove For Storage In Tight Spaces. Bring More Tools to The Jobsite With Side Rail Attachments and Back Stowage Compartments. This Stackable Tool Box Is IP65 Rated, 250-Pound Capacity, and Made With Heavy Duty Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548024 / 00092644548024
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.20 (Each)
Resources
Images
 
 
54802MB - Small Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Video
Attachments
 
 
54802MB - Specification Sheet
Other Links
 
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Metal
Color
Orange
Dimensions and Weight
Overall Length
22.6" (57.4 cm)
Descriptions
Description
MODBOX ROLLING TOOLBOX
Long Description
Klein Tools MODbox™ Rolling tool box organizer has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. This stackable tool box is IP65 rated, 250-Pound capacity, and made with heavy duty impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment; Built-in Slot for Internal Rail Accessory
extra long description
KLEIN 54802MB MODbox™ Rolling Toolb
Features
Klein Tools MODbox™ Rolling Toolbox has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. Rolling Toolbox is IP65 rated, 250-Pound (113.4 kg) capacity, and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Product Type
Modbox™ Rolling Toolbox
Additional Information
Number of Compartments
1
Overall Width
19.88" (50.5 cm)
Overall Height
44" (112 cm)
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54802MB
GTIN
00092644548024
UPC
092644548024
Taxonomies, Classifications, and Categories
Type
MODbox™ Rolling Toolbox
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
29 lb (13.2 kg)
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54802MB.
Jump To:

Similar Items

Similar items are close alternatives to 54802MB, though they may not be 100% alike.

Milw 48-22-8427 Packout Rolling Too
  • Our Part #: 48228427
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-8427
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($334.28) ·
48228427 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$167.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat