5188T - Leather Cable Splicer Knife Holder, Tunnel Connect

Klein Tools

  • $10.76 (Each)
  • $10.76 (Each)
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
5188T
Manufacturer
Klein Tools
Manufacturer's Part Number
5188T
Description
Leather Cable Splicer Knife Holder, Tunnel Connect
Cable Splicer Knife Holder Tunnel, 2-1/8 In Overall Length, 1 In Overall Width, 7-1/4 In Overall Depth, 1.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550737 / 00092644550737
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.76 (Each)
Resources
Images
 
 
5188T - Small Image
 
5188T - Large Image
 
5188T - Large Image
 
5188T - Large Image
 
5188T - Large Image
 
5188T - Large Image
 
5188T - Large Image
 
5188T - Video
Specifications Sheets
 
 
5188T - Specification Sheet
Attachments
 
 
5188T - Specification Sheet
Other Links
 
 
5188T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2-1/8 in;54 mm
Descriptions
Product Type
Tool Holders
Cable Splicer Knife Holder Tunnel
Features
Made for professionals. Riveted and stitched for extra durability. Designed to hold Cat. No. 44200 cable-splicer's knife.
Long Description
Cable Splicer Knife Holder Tunnel, 2-1/8 in Overall Length, 1 in Overall Width, 7-1/4 in Overall Depth, 1.8 oz
Short Description
Cable Splicer Knife Holder Tunnel, 2-1/8 x 1 x 7-1/4 in
Special Features
Leather construction.
Description
LEATHER CABLE SPLICER KNIFE HOLDER, TUNNEL CONNECT
extra long description
KLEIN 5188T Cable Splicer Knife Hol
Additional Information
Overall Width
1 in;25.4 mm
Overall Depth
7-1/4 in;184.2 mm
Made in USA
yes
media
Yes
Overall Height
7.25" (18.4 cm)
Number of Pockets
1
for use with
Klein Cable-splicer's Knife
Belt Width
Up to 2.25" (5.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5188T
GTIN
00092644550737
UPC
092644550737
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.8 oz;50 g
Weight per each
0.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5188T.
Jump To:

Similar Items

Similar items are close alternatives to 5188T, though they may not be 100% alike.

Specially Designed to Hold A Cable-Splicer'S Knife. Durably Constructed For Long...
  • Our Part #: 5188
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5188
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5188 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat