510224 - Canvas Tool Bag, 24"

Klein Tools

  • $87.40 (Each)
  • $87.40 (Each)
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
510224
Manufacturer
Klein Tools
Manufacturer's Part Number
5102-24
Description
Canvas Tool Bag, 24"
The Klein Tools 24 In. Tool Bag Is Constructed Of Heavy-Duty No. 8 Natural Canvas and Features 2 Retaining Straps With Buckles For A Secure Closure. The Vinyl Bottom and Lower Sides Provide Extra Support and Moisture Resistance. The Non-Scratch Studs On The Base Protect Against Wear and The Mouth Has A Steel Frame and Hinge For Strength.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553066 / 00092644553066
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.40 (Each)
Resources
Images
 
 
510224 - Small Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Large Image
 
510224 - Video
Attachments
 
 
510224 - Specification Sheet
Other Links
 
 
510224 - Other
 
510224 - Other
 
510224 - Other
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
No. 8 Canvas
Material, Color, and Finish
Color
Natural/Brown
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Product Type
24" (610 MM) Canvas Tool Bag
Description
CANVAS TOOL BAG, 24"
extra long description
KLEIN 5102-24 24" (610 mm) Canvas T
Long Description
The Klein Tools 24 in. Tool Bag is constructed of heavy-duty no. 8 natural canvas and features 2 retaining straps with buckles for a secure closure. The vinyl bottom and lower sides provide extra support and moisture resistance. The non-scratch studs on the base protect against wear and the mouth has a steel frame and hinge for strength.
Features
The Klein Tools 24 in. Tool Bag is constructed of heavy-duty no. 8 natural canvas and features 2 retaining straps with buckles for a secure closure. The vinyl bottom and lower sides provide extra support and moisture resistance. The non-scratch studs on the base protect against wear and the mouth has a steel frame and hinge for strength.
Additional Information
Overall Height
15" (38.1 cm)
Overall Width
6" (15.2 cm)
Closure Type
Buckle
media
Yes
Manufacturer Information
Manufacturers Part Number
5102-24
Brand
Klein Tools
GTIN
00092644553066
UPC
092644553066
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
4.0 lb (1.8 kg)
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 510224.
Jump To:

Similar Items

Similar items are close alternatives to 510224, though they may not be 100% alike.

The Klein Tools 12-Inch (304.8 MM) Tool Bag Is Built Of Heavy-Duty No. 8 Natural...
  • Our Part #: 510212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5102-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
510212 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Klein Tools 16-Inch (406.4 MM) Tool Bag Is Built Of Heavy-Duty No. 8 Natural...
  • Our Part #: 510216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5102-16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
510216 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Klein Tools 20-Inch (508 MM)Tool Bag Is Built Of Heavy-Duty No. 8 Natural Ca...
  • Our Part #: 510220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5102-20
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
510220 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
14" Deluxe Canvas Tool Bag
  • MFR Part #: 5102-14SP
  • GTIN: 00092644202827
  • Manufacturer: Klein Tools
16" Deluxe Canvas Tool Bag
  • MFR Part #: 5102-16SP
  • GTIN: 00092644202834
  • Manufacturer: Klein Tools
18" Deluxe Canvas Tool Bag
  • MFR Part #: 5102-18SP
  • GTIN: 00092644202841
  • Manufacturer: Klein Tools
24" Deluxe Canvas Tool Bag
  • MFR Part #: 5102-24SP
  • GTIN: 00092644202872
  • Manufacturer: Klein Tools
18" Canvas Tool Bag, Leather Bottom
  • MFR Part #: 5003-18
  • GTIN: 00092644551079
  • Manufacturer: Klein Tools
20" Canvas Tool Bag, Leather Bottom
  • MFR Part #: 5003-20
  • GTIN: 00092644551963
  • Manufacturer: Klein Tools
14" (356 mm) Canvas Tool Bag
  • MFR Part #: 5102-14
  • GTIN: 00092644553011
  • Manufacturer: Klein Tools
18" (457 mm) Canvas Tool Bag
  • MFR Part #: 5102-18
  • GTIN: 00092644553035
  • Manufacturer: Klein Tools
22" (559 mm) Canvas Tool Bag
  • MFR Part #: 5102-22
  • GTIN: 00092644553059
  • Manufacturer: Klein Tools
20" High-Bottom Canvas Tool Bag
  • MFR Part #: 5105-20
  • GTIN: 00092644553073
  • Manufacturer: Klein Tools
24" High-Bottom Canvas Tool Bag
  • MFR Part #: 5105-24
  • GTIN: 00092644553097
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat